Spring Summer US 2017 Page 92 Tubes

92 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SQUARE TUBES Recommended for storing or mailing documents, maps and blueprints. Ships and stores flat - Saves warehouse space. Unique square shape makes inserting and removing easy. Tough 200 lb. test corrugated. Locking tabs - No need for tape. EASY TO STORE 5 PANEL FOLD 3" 4" 5" SOLD IN BUNDLE QUANTITIES SHIPS VIA MOTOR FREIGHT *SPECIFY COLOR: White Kraft TRIANGLE TUBES Unique design. Triangle edges offer extra side protection. Sturdy 200 lb. test corrugated. Ships and stores flat - Saves warehouse space. S-7884 Giant Express - Tough 250 lb. test with adhesive closure protects posters and documents. SOLD IN BUNDLE QUANTITIES GIANT 6" 3" 6" EXTRA PLASTIC END CAPS Reuse your tubes and make custom sizes. Secure contents. Won't "pop off" during shipping. *SPECIFY COLOR: White Black MODEL NO. INSIDE W x L QTY./ BNDL. PRICE EACH LBS./ BNDL. 50 100 250+ S-13648 3 x 18 1 /4" 50 $1.27 $1.22 $1.15 27 S-8108 3 x 24 1 /4" 1.41 1.35 1.29 36 S-8109 3 x 36 1 /4" 1.59 1.51 1.43 42 S-7884 6 x 38" 20 4.02 3.83 3.51 21 MODEL NO. DIAMETER LBS./ CARTON PRICE/CARTON OF 100 S-7020 5" 6 $53 S-7021 6" 9 81 S-10734 8" 11 122 S-11366 10" 18 134 MODEL NO. INSIDE W x D x L PRICE EACH (50/BUNDLE) LBS./ BNDL. 50 100 500+ S-18259 2 x 2 x 25" $.79 $.68 $.58 11 S-18260 2 x 2 x 37" 1.03 .89 .75 16 S-14937 3 x 3 x 12" .81 .70 .60 11 S-3623* 3 x 3 x 18" .98 .81 .70 15 S-1578* 3 x 3 x 25" 1.25 1.08 .92 19 S-2966* 3 x 3 x 30" 1.35 1.19 1.03 23 S-1579* 3 x 3 x 37" 1.57 1.41 1.19 26 S-1580 3 x 3 x 43" 1.68 1.57 1.30 30 S-11344 3 x 3 x 48" 2.11 1.90 1.68 33 S-18261 3 x 3 x 72" 2.26 2.01 1.77 41 MODEL NO. INSIDE W x D x L PRICE EACH (50/BUNDLE) LBS./ BNDL. 50 100 500+ S-18262 4 x 4 x 25" $1.46 $1.31 $1.15 21 S-18263 4 x 4 x 37" 1.79 1.60 1.41 29 S-11345 5 x 5 x 18" 1.78 1.57 1.41 23 S-1575* 5 x 5 x 25" 1.90 1.68 1.51 31 S-2967* 5 x 5 x 30" 2.11 1.90 1.68 36 S-1576* 5 x 5 x 37" 2.28 2.06 1.90 44 S-1577* 5 x 5 x 43" 2.65 2.43 2.16 48 S-3624 5 x 5 x 48" 3.08 2.86 2.43 57 S-18264 5 x 5 x 72" 3.41 3.08 2.73 65 MODEL NO. DIAMETER LBS./ CARTON PRICE/CARTON OF 100 S-1364 1 /2" 1 $13 S-1365* 2" 2 17 S-1366 2 1 /2" 2 21 S-1367* 3" 3 23 S-2362* 4" 5 32 MODEL NO. INSIDE W x L QTY./ BNDL. PRICE EACH LBS./ BNDL. 50 100 250+ S-1959 2 x 18 1 /4" 50 $.79 $.74 $.70 17 S-1960 2 x 24 1 /4" .99 .94 .89 24 S-1961 2 x 30 1 /4" 1.19 1.13 1.08 25 S-1962 2 x 36 1 /4" 1.38 1.33 1.27 28

Previous Page
Next Page