Spring Summer US 2017 Page 91 Tubes

Shipping Supply Specialists PHONE 1-800-295-5510 91 SNAP-SEAL TUBES A pinch is all you need to seal our most economical tubes! Rigid tubes resist folding or bending. Easy-to-close ends save time. Stays closed - No need for tape. Reusable - Easy to open without damaging contents. CUSTOM SIZES - SHIPS IN 2-5 DAYS Available from 1 1 /2" to 5" in diameter. Minimum order 250. Call for quote. ECONOMICAL KRAFT BAGS Tough bags protect blueprints, fabric rolls and wallpaper when shipping. Heavyweight 70 lb. 2-ply kraft paper. Sewn bottom for extra strength. SHIPS VIA MOTOR FREIGHT MODEL NO. INSIDE DIAMETER INSIDE LENGTH THICK- NESS TUBES/ CTN. LBS./ CTN. PRICE EACH (SOLD IN CARTON QTYS.) 50 100 250 500+ S-1616 1 /2" 9" .060 70 8 N/A $.62 $.58 $.54 S-630 12" .060 70 14 N/A .63 .60 .56 S-1617 15" .060 70 15 N/A .69 .64 .62 S-631 18" .060 70 16 N/A .70 .67 .64 S-1181 24" .060 70 18 N/A .75 .72 .67 S-1618 30" .060 70 23 N/A .85 .83 .81 S-1182 2" 12" .060 50 12 $.72 .63 .61 .59 S-1619 15" .060 50 14 .73 .66 .63 .60 S-632 18" .060 50 15 .74 .69 .66 .61 S-1183 20" .060 50 16 .75 .72 .67 .63 S-633 24" .060 50 17 .76 .73 .69 .64 S-6215 WHITE 24" .060 50 17 .93 .87 .82 .79 S-1184 2" 30" .070 50 21 1.09 1.04 .98 .92 S-634 36" .070 50 23 1.31 1.21 1.15 1.10 S-1620 43" .070 50 27 1.50 1.40 1.34 1.29 S-2033 2 1 /2" 12" .060 35 9 .76 .72 .67 .64 S-2034 15" .060 35 11 .79 .76 .73 .69 S-1621 18" .060 35 14 .83 .80 .77 .74 S-2035 20" .070 35 15 .90 .87 .85 .83 S-1185 24" .070 35 16 1.04 1.01 .98 .94 S-1186 30" .070 35 21 1.14 1.11 1.08 1.05 S-1187 36" .070 35 24 1.34 1.29 1.23 1.16 S-2367 3" 12" .070 25 12 1.04 1.00 .93 .88 S-1188 15" .070 25 14 1.05 1.01 .94 .89 S-637 18" .070 25 16 1.10 1.06 1.02 .96 S-13750 20" .070 25 17 1.15 1.10 1.05 1.00 S-635 24" .070 25 18 1.24 1.18 1.12 1.07 S-7009 26" .070 25 19 1.32 1.26 1.20 1.14 S-1189 30" .070 25 20 1.40 1.34 1.29 1.23 S-636 36" .080 25 23 1.62 1.56 1.48 1.41 S-2368 42" .080 25 24 2.01 1.94 1.88 1.81 S-1622 48" .080 25 31 2.27 2.20 2.14 2.06 S-1623 4" 12" .070 25 15 1.39 1.33 1.28 1.21 S-1624 18" .070 25 21 1.63 1.57 1.50 1.42 S-1625 24" .080 25 25 2.01 1.96 1.90 1.85 S-2635 30" .080 25 30 2.31 2.24 2.17 2.09 S-2636 36" .080 25 35 2.61 2.54 2.46 2.40 MODEL NO. INSIDE W x D x L QTY./ BNDL. LBS./ BNDL. PRICE EACH (SOLD IN BNDL. QTYS.) 100 300 500+ S-13751 6 x 3 1 /2 x 28" 100 18 $1.15 $1.10 $1.05 S-10724 6 x 3 1 /2 x 39" 26 1.20 1.15 1.10 S-10725 6 x 3 1 /2 x 45" 30 1.50 1.45 1.40 S-10726 8 x 5 x 44" 39 1.90 1.80 1.70 S-12584 10 x 5 x 48" 59 2.25 2.10 2.00 S-12585 11 x 7 x 65" 50 40 3.20 3.05 2.90

Previous Page
Next Page