Spring Summer US 2017 Page 72 Envelopes & Mailers

72 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 JUMBO MAILERS Quickly package large flat items like artwork, photos, maps and blueprints. Recommended for framed pictures or mirrors. 200 lb. test. KRAFT EASY-FOLD MAILERS SHIPS VIA MOTOR FREIGHT LARGE SIDE LOADERS Full-overlap flaps provide extra stacking strength and edge protection. Recommended for artwork, mirrors and other flat or narrow products. 200 LB. TEST FOL SLIDE YOUR PRODUCT IN EASILY * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) SHIPS VIA MOTOR FREIGHT MODEL NO. INSIDE DIMENSIONS PRICE EACH (SOLD IN BUNDLE QTYS.) QTY./ BNDL. LBS./ BNDL. L x W VARIABLE DEPTH 20 40 100 200+ S-12660 20 x 16" 1, 2, 4, 6" $2.99 $2.89 $2.74 $2.60 20 18 S-14241 20 x 20" 3.31 3.08 3.02 2.81 22 S-14242 22 x 18" 3.20 2.98 2.93 2.73 22 S-11218 24 x 18" 3.41 3.14 3.08 2.87 24 S-3396 24 x 20" 3.58 3.32 3.27 3.04 26 S-6517 24 x 24" 1, 2, 4, 6" 3.69 3.44 3.33 3.12 20 30 S-15023 26 x 20" 3.64 3.38 3.31 3.09 29 S-9857 28 x 22" 3.75 3.52 3.39 3.18 32 S-13357 28 x 24" 3.88 3.63 3.50 3.28 34 S-13358 30 x 22" 3.81 3.57 3.44 3.23 34 S-3656 30 x 24" 1, 2, 4, 6" 3.92 3.72 3.54 3.32 20 38 S-18315 30 x 30" 4.74 4.49 4.28 4.02 46 S-12661 32 x 22" 3.87 3.62 3.51 3.29 37 S-18316 36 x 12" 2.93 2.73 2.61 2.49 27 S-3397 36 x 24" 4.67 4.38 4.15 3.92 43 S-11219 36 x 30" 1, 2, 4, 6" 5.81 5.47 5.17 4.90 20 46 S-6720 36 x 36" 7.03 6.59 6.28 5.92 60 S-5597 38 x 26" 5.33 5.03 4.72 4.50 53 S-11220 40 x 30" 6.40 6.03 5.69 5.40 58 S-21605 42 x 32" 7.14 6.72 6.33 6.03 65 S-18317 48 x 24" 6.21 5.85 5.51 5.24 58 S-18318 48 x 36" 1, 2, 3" 7.31 6.88 6.49 6.17 20 72 MODEL NO. INSIDE DIMENSIONS L x W x H PRICE PER BOX (SOLD IN BUNDLE QTYS.) BUNDLE/ BALE QTY. 25 100 250 500 1,000+ S-4552 24 x 5 x 18" $1.34 $1.34 $1.34 $1.34 $1.34 25 / 250 S-4998 24 x 5 x 24" 2.22 2.06 1.90 1.78 1.68 10 / 140 S-18319* 24 x 6 x 18" 3.80 3.44 3.10 2.85 2.66 10 / 140 S-12653 26 x 6 x 20" 2.49 2.32 2.13 2.02 1.87 10 / 140 S-4805 28 x 4 x 24" 2.51 2.36 2.18 2.04 1.90 10 / 120 S-4768 28 x 5 1 /2 x 38" 3.52 3.29 3.06 2.82 2.70 20 / 120 S-4553 30 x 5 x 24" 1.94 1.94 1.94 1.94 1.94 10 / 120 S-18320* 30 x 6 x 24" 5.43 4.91 4.43 4.06 3.80 10 / 140 S-10660* 30 x 6 x 30" 6.32 5.72 5.15 4.73 4.43 10 / 120 S-18321* 30 x 6 x 40" 7.81 7.07 6.37 5.85 5.46 10 / 140 S-4947 36 x 5 x 24" 2.89 2.77 2.59 2.39 2.25 10 / 140 S-4554 36 x 5 x 30" 2.89 2.89 2.89 2.89 2.89 20 / 120 S-4680* 36 x 5 1 /2 x 48" 8.93 8.26 7.33 6.64 6.02 10 / 140 S-10663* 36 x 6 x 36" 8.72 7.89 7.18 6.55 5.98 10 / 120 S-4679* 36 x 6 x 42" 5.67 5.67 5.67 5.67 5.67 10 / 140 S-11212* 36 x 8 x 30" 7.58 6.92 6.24 5.61 5.18 10 / 140 S-11213 40 x 8 x 50" 15.08 13.64 12.42 11.75 10.72 5 / 90 S-11214* 44 x 6 x 35" 9.00 8.10 7.18 6.44 5.88 10 / 140 S-12773* 48 x 8 x 24" 9.32 8.42 7.67 6.95 6.33 10 / 140 S-4878* 54 x 8 x 28" 7.76 7.76 7.76 7.76 7.76 5 / 125

Previous Page
Next Page