Spring Summer US 2017 Page 710 Tape/Adhesives

710 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 INDUSTRIAL TAPE MODEL NO. COLOR MIL SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (SOLD IN CASE QUANTITIES) 1 CASE 2 CASES 4 CASES 10 CASES 20+ CS. S-117 Clear 1.8 2" x 55 yds. 36 12 $1.10 $1.05 $.95 $.85 S-116 Tan S-119 Clear 1.8 2" x 110 yds. 36 22 1.95 $1.29 per roll S-118 Tan S-2325 Clear 1.8 3" x 110 yds. 24 22 2.90 2.65 2.45 2.15 S-2324 Tan MODEL NO. COLOR MIL SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL 18-24 36 72 144 288+ S-672 Clear 2.6 2" x 55 yds. 36 16 $2.85 $2.60 $2.10 $1.75 $1.45 S-673 Tan S-743 Clear 2.6 2" x 110 yds. 36 26 4.75 4.55 3.70 3.25 2.60 S-1766 Tan S-1893 Clear 2.6 3" x 55 yds. 24 16 3.85 3.70 3.30 2.90 2.50 S-1894 Tan S-5332 Clear 2.6 3" x 110 yds. 24 26 6.30 5.25 5.00 4.80 4.30 S-5333 Tan MODEL NO. COLOR MIL SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL 18-24 36 72 144 288+ S-447 Clear 3.5 2" x 55 yds. 36 20 $3.60 $3.25 $2.95 $2.65 $2.10 S-448 Tan S-1850 Clear 3.5 3" x 55 yds. 24 19 4.85 4.70 4.45 3.95 3.25 S-1851 Tan ECONOMY 1.8 MIL Quality acrylic adhesive tape for as low as 85 per roll. Recommended for lightweight packages under 40 lbs. 16 lbs. per inch tensile strength. INDUSTRIAL PLUS 2.6 MIL Tough solvent acrylic adhesive for a secure hold. Recommended for use on shipments over 40 lbs. 26 lbs. per inch tensile strength. Free Uline side load dispenser with an order of one case or more. HEAVY DUTY 3.5 MIL Thickest, strongest Uline brand tape. For UPS oversize shipments and packages over 60 lbs. 40 lbs. per inch tensile strength. Free Uline side load dispenser with an order of one case or more. HIGHLY RECOMMENDED

Previous Page
Next Page