Spring Summer US 2017 Page 707 Tape/Adhesives

Shipping Supply Specialists PHONE 1-800-295-5510 707 375 Top-of-the-line 3M carton sealing tape. You'll never have to worry about your packages being absolutely, positively sealed tight. Quality backing resists splitting and guarantees long-term durability. 35 lb. tensile strength. 372 Inexpensive, yet strong enough to seal heavyweight boxes. Recommended for cartons weighing over 40 lbs. 26 lb. tensile strength. 305, 311, 313 Acrylic adhesive performs in a wide temperature range: 32 to 120F. Resists UV rays without yellowing. Instantly sticks to corrugated. Crystal clear appearance keeps packages looking nice. 3M 311 - 25 lb. tensile strength. 3M 313 - 35 lb. tensile strength. 3M 305 - 21 lb. tensile strength. MODEL NO. COLOR SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL 24 36 72 144+ S-1034 Clear 2" x 55 yds. 3.1 36 20 $7.70 $6.30 per roll S-1836 Clear 3" x 55 yds. 24 15 10.70 10.10 9.60 9.10 MODEL NO. COLOR SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL 24 36 72 144 288+ S-1835 Clear 2" x 55 yds. 2.2 36 15 $5.20 $5.00 $4.60 $4.30 $3.90 S-5746 Clear 2" x 110 yds. 36 20 9.40 8.90 8.10 7.40 6.90 S-3053 Clear 3" x 55 yds. 24 13 7.10 6.90 6.50 5.90 5.40 S-5747 Clear 3" x 110 yds. 24 20 13.20 12.60 11.90 11.10 10.30 MODEL NO. COLOR SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL 24-36 72 144 288+ S-6725 Clear 2" x 110 yds. 1.8 36 19 $2.60 $1.79 per roll S-6726 3" x 110 yds. 24 3.90 3.60 3.40 3.30 MODEL NO. COLOR SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL 24-36 72 144 288+ S-6727 Clear 2" x 110 yds. 2.0 36 21 $3.00 $1.89 per roll S-6728 3" x 110 yds. 24 6.40 5.30 4.40 3.90 MODEL NO. COLOR SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL 24-36 72 144 288+ S-7844 Clear 2" x 110 yds. 2.5 36 27 $6.30 $5.30 $4.40 $3.90 S-7845 3" x 110 yds. 24 9.60 8.10 6.60 5.80 TOP OF THE LINE THE WORKHORSE ACRYLIC ADHESIVE 3" 3M 305 3M 311 3M 313

Previous Page
Next Page