Spring Summer US 2017 Page 706 Tape/Adhesives

706 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 371 The best-selling tape in the U.S. Known for its consistent hot melt adhesive. Won't peel, crack or dry out. Waterproof and weatherproof. 22 lb. tensile strength. 369 3M's most economical tape for light to moderate-duty applications. Hot melt rubber adhesive sticks instantly. 19 lb. tensile strength. 373 Thick and strong. Seals boxes in one pass. Saves time and money. Eliminates use of multiple pieces of tape. Tough Scotchpro backing won't tear or split. 30 lb. tensile strength. 355 Recommended for international shipments, hazardous materials and extra-heavy packages. Tough polyester backing protects your valuable packages. Secures cartons weighing up to 150 lbs. 67 lb. tensile strength. MEETS FED. SPEC. CID A-A-1684B MEETS MIL SPEC. ASTM D5486 TYPE I AND II MODEL NO. COLOR SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 18) 18 36 72 144 288+ S-746 Clear 2" x 55 yds. 1.9 36 11 $3.20 $2.80 $2.60 $2.30 $2.10 S-749 Clear 2" x 110 yds. 36 21 4.15 $2.15 per roll S-1871 Clear 3" x 55 yds. 24 11 5.10 4.60 4.00 3.60 3.50 S-1873 Clear 3" x 110 yds. 24 21 5.80 5.30 4.80 4.00 3.60 MODEL NO. COLOR SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 1 CASE) 24-36 72 144 288+ S-2234 Clear 2" x 55 yds. 1.6 36 10 $2.20 $2.10 $2.00 $1.90 S-2496 Clear 2" x 110 yds. 36 17 2.50 2.40 2.30 2.10 S-2734 Clear 3" x 110 yds. 24 19 3.65 3.45 3.35 3.15 MODEL NO. COLOR SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 1 CASE) 24 36 72 144+ S-5741 Clear 2" x 55 yds. 2.5 36 14 N/A $5.90 $5.60 $5.20 S-5743 Clear 3" x 55 yds. 24 13 $9.00 8.30 7.80 7.30 S-5742 Clear 2" x 110 yds. 36 24 N/A 10.40 9.50 9.30 S-5744 Clear 3" x 110 yds. 24 24 16.10 15.30 14.50 13.90 MODEL NO. COLOR SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 6) 6 18 36 72+ S-7591 Clear 2" x 55 yds. 3.5 36 24 $13.10 $12.60 $12.40 $11.80 S-7655 3" x 55 yds. 24 18.90 18.10 17.80 17.00 CARTON SEALING TAPE BEST SELLER ECONOMY TAPE SUPER DUTY TOUGHEST GUY ON THE BLOCK

Previous Page
Next Page