Spring Summer US 2017 Page 700 Tape/Adhesives

700 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 TESA STRAPPING TAPE Secure your pallets or packages with heavy-duty polypropylene tape. Stretches over 35% before breaking, yet snaps back to hold shifting loads tightly. Strong, no-filament backing with natural rubber adhesive. 4288 - Use for banding, bundling and palletizing. 4298 - Secure appliances and furniture. Removes cleanly. NO FILAMENTS S-382 S-19031 4298 - 163 LB. TENSILE STRENGTH SPECIFY COLOR: Blue or Ivory 4288 - 145 LB. TENSILE STRENGTH STRAPPING TAPE BI-DIRECTIONAL Seal extra heavy, overseas or valuable shipments. Bundle and unitize boxes and pallets. Virtually unbreakable. Excellent moisture and UV resistance. Clear polypropylene backing with glass filaments and rubber adhesive. 3M 8959 - 150 LB. TENSILE STRENGTH QUIET TAPE A true noiseless tape for offices, mailrooms. Unwinds like butter. Meets USPS and UPS regulations. Solvent acrylic adhesive with easy-release coating. 3" 2" HIGH TACK TAPE Extra sticky, heavy-duty tape adheres to recycled boxes and hard-to-stick surfaces. Instantly seals single and double wall corrugated cartons. Won't peel, crack or dry out. 3M 3743 - 30 LB. TENSILE STRENGTH Clear polypropylene backing with rubber adhesive. Meets CID A-A-1684B MODEL NO. SIZE MIL ROLLS/ CASE PRICE PER ROLL 1/2 CS. 1 CS. 2+ CS. S-15564 2" x 110 yds. 2.0 36 $4.20 $3.90 $3.80 S-15565 3" x 110 yds. 24 5.10 4.90 4.70 S-14576 2" x 55 yds. 2.6 36 3.50 3.30 2.70 S-16984 2" x 110 yds. 36 5.80 5.50 4.60 S-14577 3" x 55 yds. 2.6 24 4.70 4.60 4.10 S-16985 3" x 110 yds. 24 7.60 6.40 6.00 S-14578 2" x 55 yds. 3.1 36 4.20 3.80 3.50 S-14579 3" x 55 yds. 24 5.40 5.30 5.00 MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 2) 2 6 18+ S-7829 2" x 55 yds. 5.7 18 16 $29 $27 $25 S-16074 3" x 55 yds. 12 15 44 41 38 MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48+ S-10168 2" x 55 yds. 2.6 36 15 $9.30 $8.90 $8.50 S-10169 3" x 55 yds. 24 14 13.30 12.80 12.20 MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 36 72+ S-2056 3/8" x 60 yds. 4.0 192 24 $1.20 $1.10 $1.00 S-375 1/2" x 60 yds. 144 25 1.50 1.30 1.20 S-376 3/4" x 60 yds. 96 24 2.10 2.00 1.80 S-382 1" x 60 yds. 72 25 2.70 2.50 2.30 S-19029 2" x 60 yds. 36 24 5.80 5.20 4.80 MODEL NO. SIZE MIL ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 6) 6 12 36+ S-19030 3/4" x 60 yds. 4.5 96 27 $5.50 $5.00 $4.50 S-19031 1" x 60 yds. 72 28 7.30 6.70 6.00 S-19032 2" x 60 yds. 36 28 14.50 13.80 12.90

Previous Page
Next Page