Spring Summer US 2017 Page 698 Tape/Adhesives

698 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STRAPPING TAPE 3M 8934 - Recommended for light- duty applications. 3M 897 - Excellent for box sealing, bundling and unitizing pallets. 3M 896 - White color looks good on white boxes. 3M 893 and 3M 898 - Combines tough polypropylene backing with high-performance rubber adhesive. 3M 890MSR - Extra heavy duty. The strongest strapping tape Uline sells. H-728 Deluxe 3M Filament Dispenser Applies "L" clips in one easy motion. Good for fast, repetitive packaging. Tape held in place with static pad. H-303 DISPENSER 3M 8934 ECONOMY - 100 LB. TENSILE STRENGTH 3M 897 STANDARD - 170 LB. TENSILE STRENGTH 3M 896 STANDARD - WHITE. 240 LB. TENSILE STRENGTH 3M 893 INDUSTRIAL - 300 LB. TENSILE STRENGTH 3M 898 SUPER STRENGTH - 380 LB. TENSILE STRENGTH MEETS FED. SPEC. D5330, TYPE II 3M 890MSR SUPER STRENGTH - 600 LB. TENSILE STRENGTH *Black 3M FILAMENT TAPE DISPENSERS MODEL NO. DESCRIPTION FITS TAPE WIDTHS PRICE EACH 1 2+ H-303 3M Filament Dispenser 1/2", 3/4" and 1" $31 $29 H-728 3M Deluxe Filament Dispenser 1/2" and 3/4" 87 81 MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-10190 3/4" x 60 yds. 48 29 $21.10 $20.40 $19.80 $19.10 $18.40 S-10191 1" x 60 yds. 36 29 31.20 30.30 29.00 28.20 27.40 S-10192 2" x 60 yds. 24 39 54.60 52.90 51.10 49.40 47.60 S-11906* 1" x 60 yds. 36 29 32.20 31.10 30.10 29.10 28.00 MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-1837 1/2" x 60 yds. 72 22 $10.90 $10.60 $10.30 $9.90 $9.60 S-1838 3/4" x 60 yds. 48 22 15.30 14.80 14.40 13.90 13.50 S-1839 1" x 60 yds. 36 22 19.80 19.20 18.60 18.10 17.40 S-1896 2" x 60 yds. 24 28 39.80 38.60 37.40 36.20 35.00 S-10195 3" x 60 yds. 12 22 59.90 58.10 56.30 54.60 52.80 MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-574 1/2" x 60 yds. 72 18 $7.20 $6.90 $6.60 $6.20 $6.00 S-575 3/4" x 60 yds. 48 19 10.20 9.80 9.40 8.90 8.40 S-576 1" x 60 yds. 36 19 13.20 12.70 12.10 11.50 10.90 S-1895 2" x 60 yds. 24 25 26.30 25.10 24.20 23.00 21.80 MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-11919 3/4" x 60 yds. 48 18 $9.50 $9.20 $8.90 $8.60 $8.40 S-11920 1" x 60 yds. 36 18 12.00 11.70 11.30 11.00 10.60 MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-5567 1/2" x 60 yds. 72 17 $4.40 $4.00 $3.90 $3.60 $3.50 S-5568 3/4" x 60 yds. 48 17 5.80 5.50 5.20 4.90 4.70 S-5569 1" x 60 yds. 36 17 7.90 7.50 7.20 6.80 6.40 S-5570 2" x 60 yds. 24 22 15.30 14.60 13.90 13.20 12.50 MODEL NO. SIZE ROLLS/ CASE LBS./ CASE PRICE PER ROLL (MIN. 12) 12 24 48 72 96+ S-3297 1/2" x 60 yds. 72 14 $2.80 $2.60 $2.40 $2.20 $2.10 S-3298 3/4" x 60 yds. 48 15 3.70 3.40 3.20 3.00 2.80 S-3299 1" x 60 yds. 36 14 5.10 4.80 4.40 4.10 3.70 S-3300 2" x 60 yds. 24 18 9.90 9.30 8.50 7.80 7.20 S-7828 3" x 60 yds. 12 14 14.80 13.90 12.80 11.70 10.90

Previous Page
Next Page