Spring Summer US 2017 Page 69 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 69 WHITE BOXES 200 LB. TEST SHIPS VIA MOTOR FREIGHT S-4429 IN STOCK - SHIPS TODAY DELUXE ULINE'S VERSION OF THE "FedEx " BOX TEAR STRIP SHIPS FLAT TO SAVE SPACE ADHESIVE STRIP EASY SEAL SIDE LOADERS Uline's version of UPS Next Day Air, FedEx Express and USPS Priority Mail boxes. Assembles easily without glue or tape. Adhesive strips on both box ends ensure tight seal. Ships flat for freight and storage savings. Simple one-piece construction. QUICK CHANGE FOLDING KNIFE Easily folds to a safe, compact size. Metal body with rubber grip. Convenient belt clip. Super fast blade changes. Includes 1 blade. Huge selection of Knives, pages 536-539. MODEL NO. INSIDE DIMENSIONS L x W x H PRICE EACH (SOLD IN BUNDLE QTYS.) BUNDLE/ BALE QTY. LBS./ BNDL. 25 100 250 500 1,000+ S-4575 4 x 4 x 4" $.29 $.28 $.27 $.25 $.24 25 / 2500 3 S-4948 5 x 5 x 5" .44 .42 .40 .36 .31 25 / 1800 5 S-18171 6 x 6 x 4" .61 .50 .45 .44 .41 25 / 1800 6 S-4428 6 x 6 x 6" .65 .57 .49 .47 .44 25 / 1800 7 S-15028 8 x 6 x 4" .67 .61 .52 .49 .47 25 / 1800 7 S-4429 8 x 8 x 8" .88 .74 .67 .66 .62 25 / 900 12 S-14261 10 x 8 x 6" .91 .76 .70 .67 .63 25 / 900 12 S-4430 10 x 10 x 10" 1.02 .94 .79 .74 .71 25 / 500 19 S-16455 11 1 /4 x 8 3 /4 x 4" .78 .71 .68 .66 .61 25 / 500 12 S-4952 11 1 /4 x 8 3 /4 x 6" .85 .76 .73 .70 .65 25 / 500 14 S-13292 11 1 /4 x 8 3 /4 x 12" 1.15 1.07 .95 .91 .87 25 / 500 19 S-14262 12 x 9 x 4" .92 .83 .76 .73 .67 25 / 500 13 S-15033 12 x 10 x 6" 1.07 .95 .82 .76 .73 25 / 500 17 S-4932 12 x 12 x 6" 1.12 1.01 .85 .80 .75 25 / 500 20 S-13294 12 x 12 x 8" 1.25 1.13 .97 .93 .88 25 / 500 23 S-4431 12 x 12 x 12" .97 .97 .97 .97 .97 25 / 500 27 S-16457 14 x 10 x 10" 1.25 1.12 1.02 .93 .90 25 / 500 23 S-4432 14 x 14 x 14" 2.01 1.80 1.65 1.49 1.43 25 / 250 38 S-13303 15 x 12 x 10" 1.61 1.49 1.43 1.37 1.33 25 / 250 28 S-4933 16 x 16 x 16" 2.56 2.32 2.12 1.93 1.85 25 / 125 47 S-12599 18 x 12 x 6" 1.64 1.46 1.37 1.30 1.17 25 / 250 25 S-18949 18 x 12 x 8" 1.65 1.50 1.43 1.38 1.32 25 / 250 28 S-4634 18 x 12 x 12" 1.66 1.56 1.49 1.46 1.42 25 / 250 33 S-11262 18 x 18 x 18" 3.14 2.87 2.74 2.60 2.46 20 / 120 48 S-4764 24 x 12 x 12" 2.14 2.01 1.91 1.79 1.66 25 / 250 40 S-11263 24 x 24 x 24" 4.88 4.61 4.44 4.21 3.96 10 / 120 42 MODEL NO. PRICE EACH (MIN. 6) H-64B EXTRA BLADES 6 12 24 48+ H-4288 $7.40 $7.25 $7.10 $6.95 $16 100/pk. MODEL NO. INSIDE DIM. L x W x H SIZE PRICE EACH (SOLD IN BUNDLE QTYS.) BUNDLE/ BALE QTY. 25 100 250 500 1,000+ S-9714 9 1 /4 x 3 x 6 3 /4" X-Small $1.73 $1.64 $1.51 $1.41 $1.29 25 / 2100 S-7356 10 7 /8 x 2 x 12 1 /4" Small 2.18 2.02 1.82 1.72 1.57 25 / 1225 S-9715 11 1 /8 x 2 x 8 3 /4" Small 1.91 1.80 1.66 1.55 1.38 25 / 1575 S-7357 11 1 /4 x 3 x 15 1 /8" Med. 2.54 2.39 2.24 2.08 1.95 25 / 875 S-7358 12 1 /2 x 3 x 17 1 /2" Large 2.86 2.67 2.49 2.34 2.21 25 / 875

Previous Page
Next Page