Spring Summer US 2017 Page 672 Tape/Adhesives

672 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 VHB TAPES 3M 4932 and 4952 Bonds slick or glossy surfaces such as polystyrene, polypropylene and powder coated materials. White acrylic foam with rubber adhesive on kraft paper liner. 3M F9469PC 3M 5925, 5952 and 5962 Molds to irregular and textured surfaces. Bonds well to painted and powder coated metals. Dampens noise, shock and vibration. Black foam with acrylic adhesive; red polyethylene film liner. 3M 4905 and 4910 3M's clear VHB tape bonds transparent materials such as glass and acrylics. Mount signs on glass. Clear acrylic with acrylic adhesive. 3M F9460PC, F9469PC and F9473PC Adhesive transfer VHB provides high holding power and virtually invisible bonds. Bond smooth, flat metal surfaces. Attach office and warehouse signs or decorative metal trim. Clear acrylic adhesive on kraft paper liner. 3M 4932 CONTINUED FROM PAGE 673 3M 4905 3M 4945 Bonds vinyl trim and prepainted signs on trucks and trailers. Resists moisture, UV, solvents and plasticizers. White acrylic foam with acrylic adhesive; kraft paper liner. 3M F9460PC MODEL NO. DESC. SIZE TENSILE STRENGTH MIL ROLLS/ CASE PRICE PER ROLL 1 3 6+ S-10141 3M 4932 1/2" x 72 yds. 100 lbs. 25 18 $186 $180 $172 S-10142 3/4" x 72 yds. 12 249 239 230 S-10143 1" x 72 yds. 9 310 298 286 S-16177 3M 4952 1/2" x 36 yds. 80 lbs. 45 18 102 99 96 S-16178 3/4" x 36 yds. 12 137 132 128 S-16179 1" x 36 yds. 9 173 168 161 S-10151 3M 5925 1/2" x 72 yds. 90 lbs. 25 18 132 129 125 S-10152 1" x 72 yds. 9 220 214 208 S-11931 3M 5952 1/2" x 36 yds. 90 lbs. 45 18 75 73 70 S-11932 3/4" x 36 yds. 12 98 95 92 S-11933 1" x 36 yds. 9 124 120 114 S-16408 3M 5962 1" x 36 yds. 90 lbs. 62 9 141 136 132 S-10123 3M 4905 1/2" x 72 yds. 100 lbs. 20 18 110 107 104 S-10124 3/4" x 72 yds. 12 145 140 135 S-10125 1" x 72 yds. 9 182 177 170 S-16209 3M 4910 1/4" x 36 yds. 100 lbs. 40 36 41 40 38 S-10111 1/2" x 36 yds. 18 62 60 58 S-10112 3/4" x 36 yds. 12 80 77 75 S-10113 1" x 36 yds. 9 98 96 94 S-10129 3M 4945 1/2" x 36 yds. 140 lbs. 45 18 89 86 82 S-10130 3/4" x 36 yds. 12 119 113 109 S-10131 1" x 36 yds. 9 149 143 137 S-18662 3M F9460PC 1/2" x 60 yds. 100 lbs. 2 72 26 25 24 S-14906 1" x 60 yds. 36 45 44 43 S-18663 3M F9469PC 1/4" x 60 yds. 100 lbs. 5 144 22 21 20 S-10106 1/2" x 60 yds. 72 33 32 31 S-16123 3/4" x 60 yds. 48 43 41 40 S-10107 1" x 60 yds. 36 54 52 50 S-16124 2" x 60 yds. 24 107 103 99 S-15917 4" x 60 yds. 8 213 205 196 S-10108 3M F9473PC 1/2" x 60 yds. 100 lbs. 10 18 61 59 57 S-10109 3/4" x 60 yds. 12 81 78 76 S-10110 1" x 60 yds. 9 101 98 95 S-16127 2" x 60 yds. 6 200 192 185 S-14883 4" x 60 yds. 2 398 384 375

Previous Page
Next Page