Spring Summer US 2017 Page 664 Warehouse Supplies

664 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 HUMIDITY INDICATOR Prevent costly damage to your sensitive shipments. Color changes from blue to pink as humidity level increases. Monitor expensive electronic equipment or optical instruments with the three-dot cards. MEETS MIL. SPEC. MIL-I-8835A & MS 20003-2 S-1547 S-8027 S-15067 S-8028 FREEZE INDICATOR Turns red when exposed to temperatures below 32F/0C. Non-resettable. HEAT INDICATOR Turns black as temp. rises. 100 to 150F. 6 windows in 10F increments. Non-resettable. OXYGEN-ABSORBING PACKETS Preserve freshness and extend the shelf life of packaged foods. Prevents mold and bacteria growth. Removes over 99.9% of oxygen from sealed, airtight packages. ODOR-ADSORBING PACKETS Eliminate odors from food packaging or pharmaceuticals. Activated carbon controls undesirable odors and gasses. Strong, durable non-woven packets. VCI STRETCH WRAP Secures and protects pallets of large metal parts for shipment or storage. Cast film prevents rust in ferrous and non-ferrous metals. Protects indoors up to two years. S-16734 - Machine Length. One-piece coverage for heavy metal equipment. Six times thicker than stretch wrap. Prevents rust. UV, water and puncture resistant. 6 month outdoor protection, 12 month indoors. Seal with Shrinkfast Guns, page 220. VCI SHRINK FILM 2-5 DAY LEAD TIME FDA COMPLIANT 5 GALLON PAIL FDA COMPLIANT SOLD IN CASE QUANTITIES MODEL NO. SIZE DOTS HUMIDITY LEVELS QTY./ CAN SUGGESTED USE PRICE PER CAN (MIN. 2) 2 4 8+ S-1547 2 x 3" 3 30, 40, 50% 125 Sensitive Electronics $25 $23 $21 S-8027 2 x 3" 3 5, 10, 15% S-15067 2 x 3" 3 5, 10, 60% S-8028 1 9 /16 x 4 3 /4" 6 10,20,30,40,50,60% 200 All Purpose 35 32 29 MODEL NO. SIZE QTY./ PKG. PRICE PER PACKAGE 1 5 10+ S-6710 1 3 /4 x 3/4" 25 $56 $54 $52 MODEL NO. SIZE QTY./ PKG. PRICE PER PACKAGE 1 5 10+ S-3851 1.38 x .69" 10 $53 $49 $45 MODEL NO. GRAM SIZE BAG DIMENSIONS PROTECTS CU. IN. BAGS/ CNTR. LBS./ CNTR. PRICE PER CONTAINER 1 2 4+ S-20192 1/2 5/8 x 1 3 /8" 5 6,000 12 $194 $182 $169 S-20193 1 1 x 1 5 /8" 9 3,000 12 128 120 112 S-20194 2 1 x 2 1 /4" 45 1,500 11 95 89 83 MODEL NO. SIZE PACKET DIMENSIONS PROTECTS CU. IN. PACKETS/ CTN. LBS./ CTN. PRICE PER CARTON 1 2 4+ S-19584 30 cc 1 1 /4 x 1 1 /2" 9 6,000 23 $189 $179 $169 S-19585 50 cc 1 1 /2 x 1 3 /4" 14 5,000 24 185 175 165 S-19586 100 cc 1 1 /2 x 2 1 /4" 28 2,500 22 129 125 119 MODEL NO. SIZE MIL ROLLS/ CASE PRICE PER ROLL 1 3 6+ S-20195 20 x 100' 6 1 $305 $285 $265 MODEL NO. SIZE GA. ROLLS/ CASE PRICE PER ROLL 1 4 8 16+ S-7058 18" x 1,500' 100 4 N/A $62 $59 $55 S-16734 20" x 4,500' N/A $186 177 168 158

Previous Page
Next Page