Spring Summer US 2017 Page 66 Boxes

66 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 INSULATED FOAM CONTAINERS Preserve freshness and quality when shipping food or medical supplies. Thick polystyrene foam is lightweight and durable. Leak resistant, reusable and recyclable. Snug-fitting lid forms a tight seal. Use with Uline Cold Packs, see page 64. ICE PACKS Use in coolers and ice chests. Rigid, puncture-resistant packs. Reusable. Non-toxic gel. Last for years. THERMAL BOX PANELS 72 HOUR EXTRA THICK 1 /2" CUSHIONING Superior insulation with 1 1 /2" premium padding protects up to 72 hours. Two-piece design ships and stores flat. Cushions and insulates pharmaceuticals and food. Use with cold packs. Box not included. MODEL NO. FITS BOX L x W x H QTY./ CASE PRICE PER CASE USE WITH BOX 1 3 5+ S-21104 8 x 8 x 8" 20 $123 $115 $111 S-4084 S-21105 10 x 10 x 10" 171 162 155 S-4105 S-21106 12 x 12 x 12" 234 224 215 S-4125 FDA COMPLIANT PLASTIC WINE SHIPPERS Bottles of wine will arrive safely and in style. Clear plastic trays neatly display wine inside the shipping carton. Nestable - 30 nested trays measure only 7" tall. Made from recycled PET plastic. 200 lb. test carton. SOLD IN BUNDLE QUANTITIES Each shipper includes trays and outer carton MODEL NO. INSIDE DIM. L x W x H OUTSIDE DIM. L x W x H QTY./ CTN. CTN./ SKID PRICE PER CARTON SKID LOTS 1 2 5+ S-20447 6 x 4 1 /2 x 3" 8 x 6 1 /2 x 5" 30 18 $108 $104 $99 $78 S-18312 8 x 6 x 4 1 /4" 11 x 9 x 7 1 /4" 20 10 99 95 89 68 S-21529 8 x 6 x 7" 11 x 9 x 10" 10 12 72 68 62 41 S-18313 8 x 6 x 9" 11 x 9 x 12" 10 12 78 74 68 47 S-21530 8 x 6 x 12" 11 x 9 x 15" 10 10 90 86 82 61 S-18314 12 x 10 x 9" 15 x 13 x 12" 6 9 92 88 83 62 MODEL NO. DESCRIPTION QTY./ BNDL. PRICE PER SHIPPER 30 60 180 240+ S-20638 1 Wine Bottle Pack 30 $4.00 $3.60 $3.30 $3.00 S-20639 2 Wine Bottle Pack 5.00 4.60 4.20 3.90 S-20640 6 Wine Bottle Pack 11.00 9.80 9.10 8.30 S-20641 12 Wine Bottle Pack 14.60 13.50 12.80 11.90 MODEL NO. WEIGHT DIMENSIONS L x W x H UNITS/ CASE PRICE PER CASE 1 5+ S-18256 8 oz. 5 x 3 x 1" 24 $44 $41 S-18257 16 oz. 7 x 4 x 1 1 /2" 72 67 S-18258 32 oz. 7 1 /2 x 5 3 /4 x 1 1 /2" 110 101

Previous Page
Next Page