Spring Summer US 2017 Page 657 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 657 CORRUGATED WRAP Roll out the single-face corrugated and wrap up breakables. Protects glass products, metal parts, china, etc., from scratches, chips or breaks. Conforms to any shape. Flexible and shock absorbing. A Flute - Raised 1/4" fluting provides extra cushioning and strength. B Flute - Raised 1/8" fluting for easier wrapping and higher crush resistance. Min. order: 6 rolls of 3", 4" or 6"; 3 rolls of 9" or 12''. COHESIVE CORRUGATED WRAP Wrap and seal non-fragile items quickly. Single-face wrap is coated with cold seal adhesive so corrugated sticks to itself, not to your product. CELLULOSE WADDING Multi-layer tissue provides excellent cushioning. Soft, non-abrasive and absorbent. Perforated every 15". Position product. Wrap and press to seal. KRAFT - A Flute SHIPS VIA MOTOR FREIGHT KRAFT - B Flute SHIPS VIA MOTOR FREIGHT SOFT CUSHIONING MODEL NO. ROLL SIZE W x L LBS./ ROLL PRICE PER ROLL 1 3 6 10+ S-11450 3" x 250' 4 N/A N/A $6.50 $6.00 S-13760 4" x 250' 5 N/A N/A 7.70 7.10 S-1673 6" x 250' 7 N/A N/A 9.80 9.00 S-2714 9" x 250' 11 N/A $14.00 13.00 12.00 S-413 12" x 250' 14 N/A 18.00 17.00 16.00 S-2715 15" x 250' 18 $23.00 22.00 21.00 20.00 S-414 18" x 250' 22 27.00 26.00 25.00 24.00 S-415 24" x 250' 29 35.00 34.00 33.00 32.00 S-2716 30" x 250' 36 43.00 41.00 40.00 39.00 S-416 36" x 250' 43 $47 per roll any quantity S-1242 48" x 250' 58 $66 per roll any quantity S-1477 60" x 250' 72 88.00 84.00 81.00 78.00 S-1478 72" x 250' 86 104.00 100.00 96.00 92.00 S-19397 24" x 250' 29 $35.00 $34.00 $33.00 $32.00 S-19398 36" x 250' 43 53.00 51.00 49.00 47.00 S-19399 48" x 250' 58 73.00 70.00 68.00 66.00 MODEL NO. ROLL SIZE W x L LBS./ ROLL PRICE PER ROLL 1 3 6+ S-11453 12" x 250' 11 $53 $50 $47 S-11454 18" x 250' 15 78 73 68 S-13761 24" x 250' 22 119 111 105 S-618 30" x 50' 9 35 33 32 MODEL NO. ROLL SIZE W x L THICKNESS LBS./ BOX PRICE PER BOX 1 3 5+ S-656 12" x 175' 1/4" 10 ply 11 $45 $41 $39 CUSTOM WIDTHS AVAILABLE. Uline slits and ships within 24 hours.

Previous Page
Next Page