Spring Summer US 2017 Page 654 Cushioning, Foam & Bubble

654 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 GATOR BOARD GLASSINE PAPER Protects documents, original drawings, photographs and negatives. Acid free - Can be creased, folded and written on. Resists grease and moisture. Strong 25 lb. translucent paper. Archival Film, see uline.com EASEL Use in all your conference rooms. Adjustable: 34" table height. 64 1 /4" stand alone height. Folds for storage. Center locking brace. ROLLS SPECIFY COLOR: Silver or Black COLORED FOAM CORE BOARD Add a fresh touch to conference signs or presentations. One side brightly colored, one side white. Smooth surface resists warping. Lightweight, yet strong. Cuts easily. SHEETS The choice for mounting exhibits and signs where light weight, rigidity and warp resistance are a must. WHITE SOLD IN CARTON QUANTITIES SHIPS VIA MOTOR FREIGHT BLACK Dense polystyrene foam core has solid wood-fiber veneer for added strength. Paintable, direct digital print, direct screenprint surface. Strongest foamboard available. Cut to size with a knife, saw or router. EASEL PADS Paper Pads - 3-hole punched; hangs on holder pegs. Post-It Pads - Removable adhesive sticks to walls. Flipchart Bar - Attach to easel to hold pads. Shown with 24 x 36" Foam Core Board. *SPECIFY COLOR: Silver or Black SPECIFY COLOR: Blue Red Yellow SOLD IN CARTON QUANTITIES MODEL NO. SIZE W x L THICK- NESS SHEETS/ CTN. PRICE PER SHEET LBS./ CTN. 1 CTN. 2 CTNS. 4+ CTNS. S-13738 32 x 40" 3/16" 5 $23 $22 $21 7 S-13739 48 x 96" 3 64 62 60 25 S-19924 32 x 40" 1/2" 3 37 36 34 8 S-19305 48 x 96" 3 100 97 93 30 S-19925 48 x 96" 1" 2 131 127 123 36 S-13740 32 x 40" 3/16" 5 $24 $23 $22 7 S-13741 48 x 96" 3 66 64 62 25 S-19306 48 x 96" 1/2" 3 103 100 97 30 MODEL NO. DESCRIPTION WEIGHT (LBS.) PRICE EACH 1 3+ H-1450 Easel 3 $69 $65 MODEL NO. SIZE W x L THICK- NESS SHEETS/ CTN. PRICE PER SHEET LBS./ CTN. 1 CTN. 2 CTNS. 4+ CTNS. S-20801 20 x 30" 3/16" 25 $4.15 $3.85 $3.55 8 MODEL NO. DESCRIPTION SIZE W x H SHEETS/ PAD PADS/ CTN. PRICE/CARTON 1 3+ S-12209 Paper Pads 27 x 34" 50 2 $48 $46 S-19661 Post-It Pads 25 x 30" 30 59 56 H-1451* Flipchart Bar 45 43 MODEL NO. WIDTH LENGTH/ ROLL BASIS WEIGHT PRICE PER ROLL 1 3 5+ S-14605 24" 300' 25 lb. $45 $43 $40 S-12941 36" 70 67 63 S-12942 48" 80 77 73 S-15687 60" 117 111 105 MODEL NO. SIZE W x L SHEETS/ BUNDLE BASIS WEIGHT PRICE PER BUNDLE 1 3 5+ S-19307 12 x 12" 500 25 lb. $25 $24 $23 S-19308 24 x 36" 142 135 128 S-19309 32 x 40" 210 200 190

Previous Page
Next Page