Spring Summer US 2017 Page 648 Cushioning, Foam & Bubble

648 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 KRAFT PAPER SHEETS Use pre-cut sheets for uniform size items or interleaving. 30, 40 and 50 lb. kraft paper sheets are strong and durable, yet easy to handle. 100% recycled. 30 LB. BASIS WEIGHT 40 LB. BASIS WEIGHT 50 LB. BASIS WEIGHT SHIPS VIA MOTOR FREIGHT PAPER CRUMPLER Unique, innovative, economical void fill. Use any kraft paper rolls of your choice in 30-50 lb. Quickly dispense, crumple and cut in one pass. Solid steel construction with sawtooth safety blade. PAPER CUTTERS Cut industrial rolls of paper smoothly and cleanly. Versatile horizontal cutter can be used standing, mounted on walls or hanging under workspaces. H-3833, H-1244, H-1245 and H-1606 with serrated blade for cutting plastic film and foil. Made in USA. HORIZONTAL HORIZONTAL WITH SERRATED BLADE VERTICAL MULTI DECK MODEL NO. SIZE SHEETS/ BUNDLE MODEL NO. SIZE SHEETS/ BUNDLE LBS./ BUNDLE PRICE PER BUNDLE 1 3 6+ S-19318 8 1 /2 x 11" 7,700 S-12830 24 x 36" 800 50 $73 $66 $63 S-13732 18 x 18" 2,200 S-19319 36 x 36" 535 S-12829 18 x 24" 1,600 S-14728 36 x 48" 400 S-15800 18 x 24" 1,250 S-14729 24 x 36" 625 50 $70 $63 $60 S-20062 8 1 /2 x 11" 4,600 S-6074 18 x 24" 1,000 50 $68 $62 $59 S-19320 11 x 16" 2,450 S-1845 24 x 36" 500 S-11421 12 x 12" 3,000 S-1846 30 x 40" 360 S-11422 12 x 18" 2,000 S-3580 36 x 48" 230 S-11423 15 x 20" 1,400 S-15801 40 x 48" 225 MODEL NO. SIZE W x L x H MAX. ROLL WIDTH WT. (LBS.) PRICE EACH H-3997 28 x 22 x 9" 24" 18 $215 MODEL NO. WIDTH FOR USE WITH ROLL WIDTHS WT. (LBS.) PRICE EACH 1 3 6+ H-345 12" 12" 3 $26 $25 $24 H-3832 15" 15" 4 28 27 26 H-193 18" 18" 4 30 29 27 H-194 24" 20, 24" 5 34 32 30 H-192 30" 30" 6 39 37 35 H-195 36" 36" 6 40 38 36 H-364 48" 40, 48" 11 75 72 69 H-1605 60" 60" 14 103 98 93 MODEL NO. WIDTH FOR USE WITH ROLL WIDTHS WT. (LBS.) PRICE EACH 1 3 6+ H-365 27" 24, 27" 13 $142 $136 $129 H-248 36" 30, 36" 14 164 156 147 H-356 48" 40, 48" 16 197 189 181 H-249 Set of Casters for Vertical Cutter - $53 per set MODEL NO. WIDTH HOLDS FOR USE WITH ROLL WIDTHS WT. (LBS.) PRICE EACH 1 3 6+ H-412 24" 2 Rolls 12, 18, 20, 24" 19 $117 $111 $105 H-413 36" 30, 36" 24 129 123 117 H-2267 48" 40, 48" 29 182 173 163 H-1921 24" 3 Rolls 12, 18, 20, 24" 26 164 155 145 H-1922 36" 30, 36" 32 186 176 165 H-1923 24" 4 Rolls 12, 18, 20, 24" 32 229 217 205 H-1924 36" 30, 36" 36 251 235 219 H-3833 18" 12, 15, 18" 4 $42 $40 $38 H-1244 24" 20, 24" 5 53 50 47 H-1245 36" 30, 36" 6 63 61 58 H-1606 48" 40, 48" 11 82 79 75 MAKE YOUR OWN VOID FILL MOUNTS TO WALL OR TABLETOPS Auto Paper Crumpler, see uline.com MULTI DECK H-413 HORIZONTAL VERTICAL H-365

Previous Page
Next Page