Spring Summer US 2017 Page 645 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 645 INSTAPAK QUICK The ultimate protection for fragile shipments. Saves a great deal of packaging time. Compact tabletop warmer fits easily into limited spaces. Activate chemicals in the bag with a touch of your hands. No messy cleanup, plugged nozzles or loose parts. Recommended for items from china to computers. Extra-thick bags contain 25% more foam for better protection on smaller and unusually shaped items. Informational CD-ROM available upon request. Model #H-1002. COHESIVE FOAM Protect large or small, odd-shaped items with 1/16" thick foam. Cohesive foam sticks to itself, not the product. Leaves no residue. Superior puncture strength and scratch protection. Perforated every 6" for easy tear-off. BULK PACKS Most cost-effective way to protect your product. Recommended for high-volume users. BAGS OF EXPANDABLE FOAM MAKE YOUR OWN PACKAGING *Contains 25% more foam for extra cushioning FOAM IN A BAG SYSTEM EXTRA THICK BAGS OF EXPANDABLE FOAM BULK PACKS SAVE UP TO 38% ON BULK QUANTITIES 1. Simply remove the bag from warmer, unfold and lay on flat surface. Press firmly to open the inside seal. Pat back and forth to mix. Place expanding bag inside box and nestle product onto cushion. 2. 3. MODEL NO. DESCRIPTION PRICE PER UNIT H-960 15 Bag Warmer Unit $690 H-1368 31 Bag Warmer Unit 790 MODEL NO. ROLL SIZE LBS./ ROLL PRICE PER ROLL 1 3 6+ S-19304 6" x 250' 2 $44 $42 $38 S-11822 12" x 250' 5 86 81 75 S-11823 24" x 250' 10 157 147 136 S-6134* 18 x 24" #60 14 x 14 x 14" 30 $6.30 $5.50 SOLD IN CARTON QUANTITIES MODEL NO. BAG SIZE BAG NO. RECOMMENDED BOX SIZE BAGS/ CTN. PRICE PER BAG 1 CTN. 2+ CTNS. S-6131 15 x 18" #10 8 x 8 x 8" 48 $3.80 $3.30 S-6132 18 x 18" #20 10 x 10 x 10" 42 4.70 4.10 S-6133 18 x 24" #40 12 x 12 x 12" 36 5.50 4.70 S-6135 22 x 27" #80 18 x 12 x 12" 30 7.10 6.10 MODEL NO. BAG SIZE BAG NO. RECOMMENDED BOX SIZE BAGS/ CTN. PRICE PER BAG 1 CTN. 2+ CTNS. S-6131B 15 x 18" #10 8 x 8 x 8" 240 $2.60 $2.50 S-6132B 18 x 18" #20 10 x 10 x 10" 210 3.20 3.00 S-6133B 18 x 24" #40 12 x 12 x 12" 180 3.50 3.40 S-6134B* 18 x 24" #60 14 x 14 x 14" 150 4.50 4.20 S-6135B 22 x 27" #80 18 x 12 x 12" 120 5.20 4.90

Previous Page
Next Page