Spring Summer US 2017 Page 643 Cushioning, Foam & Bubble

Shipping Supply Specialists PHONE 1-800-295-5510 643 FOAM Portable, moves around the warehouse. Reusable. Dust free, nonabrasive, shock resistant and moisture proof. SHIPS UPS UPSABLE INDUSTRIAL ROLLS Uline now offers single rolls available in the largest UPSable size. Ideal for lower volume users. FOAM POUCHES Unbeatable protection in a convenient, lightweight bag. Nonabrasive 1/8" polyethylene foam. Custom-Size Pouches available. Approximate lead time 2-3 weeks. Anti-Static Foam Pouches, see uline.com Perforated Every 12" SHIPS UPS *Perforated every 12 inches MODEL NO. THICKNESS ROLL SIZE LBS./ CTN. PRICE PER CARTON 1 3 6 10+ S-1090 1/16" 12" x 350' 6 $33 $32 $31 $29 S-1091 24" x 350' 10 66 63 60 57 S-775 1/8" 12" x 175' 5 $28 per carton any quantity S-744 24" x 175' 10 62 59 57 54 S-1092 1/4" 12" x 85' 5 34 33 32 30 S-1093 24" x 85' 8 67 64 61 58 MODEL NO. SIZE W x L QTY./ CTN. PRICE PER CARTON 1 2 5+ S-12620 2 x 2" 1,000 $53 $49 $46 S-8351 2 x 3" 1,000 55 51 48 S-13646 3 x 3" 1,000 67 63 58 S-3954 3 x 4" 500 46 43 40 S-12621 3 x 5" 500 48 45 42 S-14700 3 x 10" 500 62 58 54 S-3955 4 x 5" 500 50 47 44 S-11756 4 x 6" 500 51 48 45 S-5321 4 x 7" 500 54 50 47 S-14701 4 x 8" 500 62 58 54 S-8352 5 x 5" 500 61 57 53 S-1558 5 x 6" 500 62 58 54 S-5323 5 x 8" 400 55 52 48 MODEL NO. SIZE W x L QTY./ CTN. PRICE PER CARTON 1 2 5+ S-8353 6 x 7" 400 $56 $53 $49 S-1559 6 x 9" 275 48 45 42 S-3956 8 x 10" 275 63 59 55 S-5327 8 x 12" 150 40 38 35 S-1560 9 x 12" 150 $39 per carton any quantity S-11757 10 x 10" 150 39 37 34 S-11758 10 x 13" 150 52 49 46 S-11759 12 x 12" 150 64 60 56 S-1561 12 x 15" 150 76 71 67 S-3957 15 x 18" 75 56 52 49 S-3958 18 x 24" 75 69 64 60 S-8354 24 x 24" 50 56 52 49 S-11760 24 x 36" 50 76 71 67 S-14702 36 x 36" 30 71 66 62 MODEL NO. THICKNESS ROLL SIZE LBS./ ROLL PRICE PER ROLL 1 2 3+ S-12574P* 1/32" 12" x 1,200' 8 $47 $44 $41 S-12575P* 24" x 1,200' 10 94 88 82 S-2963 1/16" 12" x 900' 5 55 51 48 S-2963P* 12" x 900' 6 55 51 48 S-2964 24" x 900' 11 110 102 96 S-2964P* 24" x 900' 12 110 102 96 S-2961 1/8" 12" x 350' 4 42 39 35 S-2961P* 12" x 350' 4 42 39 35 S-2962 24" x 350' 9 84 78 70 S-2962P* 24" x 350' 9 84 78 70 S-13653P* 1/4" 12" x 150' 4 38 35 33 S-13654P* 24" x 150' 8 76 70 66

Previous Page
Next Page