Spring Summer US 2017 Page 642 Cushioning, Foam & Bubble

642 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 POLYSTYRENE SHEETS Economical sheets for short-term blocking and bracing. Water-resistant, high-density foam is rigid yet lightweight. Line boxes for added protection on fragile and temperature sensitive shipments. FOAM HOT KNIFE Cuts styrofoam and plank foam. For custom-size packaging applications. Adjustable temperature control - Up to 1,000F. Preheats in 15 seconds. 4" straight alloy blade included. SOLD IN CARTON QUANTITIES SHIPS VIA MOTOR FREIGHT 110 VOLT PLANK FOAM Provides superior long-term cushioning and support for fragile or heavy items. Flexible low-density polyethylene foam is highly resilient, shatterproof and tear resistant. Water, fungi and mold-resistant closed cell foam. Perfed sheets are cut into 4 x 4" squares with peel- and-stick adhesive on one side. FDA compliant for indirect food contact. Charcoal - Masks dirt and smudges. NON-PERFED, NO ADHESIVE - CHARCOAL PERFED WITH ADHESIVE - WHITE NON-PERFED, NO ADHESIVE - WHITE NO ADHESIVE SHIPS VIA MOTOR FREIGHT MODEL NO. SHEET SIZE L x W x H DENSITY/ CUBIC FT. TEMP. RANGE SHEETS/ CTN. PRICE PER CARTON 1 3 5+ S-19390 16 x 16 x 1 /2" 1.7 lbs. -110 to +215F 20 $99 $92 $86 S-8347 16 x 16 x 1" 10 78 72 67 S-8348 16 x 16 x 2" 5 67 62 57 S-12852 16 x 16 x 3" 4 72 67 62 S-11820 24 x 24 x 1" 10 142 133 125 S-11821 24 x 24 x 2" 5 104 98 91 S-12854 24 x 24 x 3" 4 110 103 97 S-13772 12 x 12 x 2" 1.7 lbs. -110 to +215F 20 $114 $107 $99 S-11819 16 x 16 x 1" 10 66 61 56 S-13773 16 x 16 x 2" 5 62 58 53 S-15690 24 x 24 x 1" 10 122 113 105 S-13774 24 x 24 x 2" 5 116 108 100 S-13775 24 x 48 x 2" 5 194 182 168 S-19391 48 x 96 x 1 /2" 4 125 117 110 S-12855 48 x 96 x 1" 2 106 100 93 S-12856 48 x 96 x 2" 2 165 156 148 S-14586 48 x 96 x 3" 1 143 134 128 S-20810 24 x 24 x 1" 1.7 lbs. -110 to +215F 10 $122 $113 $105 S-20811 48 x 96 x 1" 2 106 100 93 MODEL NO. SHEET SIZE L x W x H DENSITY/ CUBIC FT. TEMP. RANGE SHEETS/ CTN. PRICE PER SHEET 1 CTN. 3 CTNS. 6+ CTNS. S-19392 10 x 10 x 1 /2" 1.0 lbs. -150 to +167F 312 $.31 $.29 $.28 S-19393 10 x 10 x 1" 156 .61 .59 .58 S-19394 12 x 12 x 1 /4" 480 .20 .19 .18 S-15691 12 x 12 x 1 /2" 240 .32 .30 .29 S-6718 12 x 12 x 1" 120 .62 .60 .59 S-14587 12 x 12 x 2" 60 1.23 1.21 1.16 S-14588 24 x 24 x 1" 30 2.45 2.40 2.30 S-15692 24 x 48 x 1 /2" 20 2.40 2.35 2.25 S-13776 24 x 48 x 1" 10 5.05 4.65 4.50 S-14589 24 x 48 x 2" 5 10.10 9.30 8.90 S-15693 48 x 96 x 1 /2" 80 10.90 9.80 9.30 S-13777 48 x 96 x 1" 40 22.00 20.00 19.00 S-15694 48 x 96 x 2" 20 42.00 38.00 36.00 MODEL NO. BLADE SIZE WEIGHT PRICE EACH REPLACEMENT BLADES 1 2+ MODEL NO. PRICE/CARTON H-1079 4" 2 lbs. $285 $265 H-1079-4 2/CTN. $40

Previous Page
Next Page