Spring Summer US 2017 Page 622 Anti-Static

622 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ANTI-STATIC TABLE MATS Protect your electronic devices. Transfer static charges from work surface to ground. *Wrist Strap Grounder sold below Mat includes two snap fasteners and wrist grounding system*. Vinyl - 3 layer construction. General packaging and assembly use. Rubber - Heavy duty. For soldering, repair and chemical usage. WRIST STRAP PLUG ESD LAB JACKET Protects against static transfer in labs. Comfortable carbon-suffused polyester. Chest pocket, 2 side pockets, snap front and wrists. Protection up to 10 9 ohms even after 50 washings. MEETS ANSI/ESD S20.20 AND STM2.1-2013 PERSONAL GROUNDERS Stop static buildup at your workstation. Cup-Style Heel Grounders - Elastic Velcro strap for secure fit. Hi-Vis - Elastic strap easily seen for compliance checks. Wrist Straps - Soft fabric band for long-term use. Includes 6' cord. Deluxe - Ultra soft and flexible for superior comfort. ESD NYLON GLOVES Protect sensitive electronics during assembly and inspection. Seamless nylon and conductive carbon knit. Protection up to 10 8 ohms. Reusable. Machine washable. MODEL NO. DESCRIPTION SIZE QTY./ PACK PRICE PER PACK 1 3+ S-15356 Uncoated S, M, L, XL 12 Pair $28 $26 S-15357 Fingertip Coated 34 31 S-15358 Palm Coated 36 33 ESD FINGER COTS Excellent fingertip dexterity. Powder-free latex. Pink - Protection for Class II static-sensitive devices. Black - Wider range of protection, Class I and Class II devices. MODEL NO. DESCRIPTION MIL SIZE QTY./ BAG PRICE/BAG (MIN. 2) 2 10+ S-14146 Pink Anti-Static 3 S, M, L, XL 720 $28 $25 S-14147 Black Conductive 44 39 CLASS 100 STANDARD HI-VIS ECONOMY ANTI-STATIC LOTION Soothes dry, chafed skin caused by glove irritation and chemical contact. ESD-safe. Improves skin contact with wrist strap grounders. Contaminant-free, greaseless. MEETS ESD STANDARD 1.1, EIA625, MIL-STD-1686 AND MIL-HDBK-263 MODEL NO. DESCRIPTION SIZE COLOR PRICE EACH 1 5+ S-20207 ESD Jacket S, M, L, XL Blue $41 $38 DELUXE - ULTRA SOFT MEETS ESD STANDARD 4.1, ESD STANDARD 20.20, EIA625 AND MIL-STD-1686 MODEL NO. DESCRIPTION SIZE THICKNESS RESISTIVITY PRICE EACH 1 3+ S-12743 3 Layer Vinyl 2 x 3' 1/8" 10 7 Ohms $67 $62 S-12744 2 x 4' 83 77 S-14117 2 x 50' 570 545 S-21920 3 x 50' 845 815 S-12741 2 Layer Rubber 2 x 3' 1/16" 10 6 Ohms 94 88 S-12742 2 x 4' 104 99 S-14118 2 x 50' 799 788 S-21921 3 x 50' 910 875 S-12745 15' Replacement Grounding Cord - $17 each MODEL NO. DESCRIPTION STYLE PRICE EACH 2 10+ H-936 Cup-Style Heel Grounder Standard $9 $7 H-6573 Hi-Vis H-6574 6' Fabric Wrist Strap Economy N/A 7 H-935 Deluxe 16 14 MODEL NO. SIZE QTY./ CTN. PRICE EACH 4 12+ S-21935 8 oz. 4 $8.50 $8.00

Previous Page
Next Page