Spring Summer US 2017 Page 620 Anti-Static

620 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ESD TRAYS MODEL NO. OUTSIDE DIM. L x W x H QTY./ CTN. PRICE PER TRAY 1 10+ S-19537 18 x 12 x 1" 10 $21 $19 S-19538 18 x 14 x 1" 22 20 S-19539 26 x 18 x 1" 25 23 ESD SAFE DIVIDER BOXES Customizable plastic storage for electronic parts and circuit boards. Strong carbon-infused walls protect contents from static damage. Stackable. Fully customizable for maximum flexibility. Lids - Snap on to protect contents from debris. Dividers - Make compartments as small as 1 1 /4" square. Sold separately. *Maximum number of dividers used per box SWITCHBOARD MATS Protect workers from electrical shock caused by faulty machinery. Use near fuse boxes, control panels and heavy electrical equipment up to 17,000 volts. Durable PVC with ribbed surface for enhanced traction. Meets requirements of ANSI/ASTM D-178-01 Type II, Class 2. SHIPS VIA MOTOR FREIGHT Minimize handling of sensitive electronics. Fiberglass reinforced. Will never lose ability to eliminate static. MODEL NO. SIZE THICK- NESS PRICE EACH 1 3 6+ H-5897 2 x 3' 1/4" $45 $43 $41 H-5898 3 x 5' 90 86 82 H-5899 3 x 75' Roll 1/4" 1,349 1,319 1,289 Resists solvents and chemicals. Withstands temps from -60 to 250F. CORRUGATED CONDUCTIVE BINS Store static-sensitive electronic parts. Conductive coating prevents electrostatic damage. Assembles without tape or glue. Economical 200 lb. test. Folds flat for storage. PLASTIC CONDUCTIVE BINS Store electronic components, parts and circuit boards. Stackable one-piece construction. Anti-slide tab prevents shifting when stacked. MEETS MIL SPEC. MIL-B-81075 MEETS ANSI/ESD S541 AND S20.20 SOLD IN CARTON QUANTITIES MODEL NO. OUTSIDE DIMENSIONS L x W x H QTY./ CTN. PRICE PER BIN LBS./ CTN. 1 CTN. 3+ CTNS. S-18531 12 x 2 x 4 1 /2" 25 $2.95 $2.75 4 S-18532 12 x 4 x 4 3 /8" 3.05 2.85 5 S-18533 12 x 6 x 4 1 /2" 3.20 3.00 6 S-18534 12 x 12 x 4 1 /2" 3.55 3.35 8 S-18535 18 x 4 x 4 1 /2" 25 3.30 3.10 7 S-18536 18 x 12 x 4 1 /2" 4.85 4.60 13 SOLD IN CARTON QUANTITIES MODEL NO. OUTSIDE DIMENSIONS L x W x H QTY./ CTN. PRICE PER BIN LBS./ CTN. 1 CTN. 3+ CTNS. S-18537 5 1 /2 x 4 1 /8 x 3" 24 $3.80 $3.65 6 S-18538 7 1 /2 x 4 1 /8 x 3" 24 4.50 4.30 7 S-18539 11 x 5 1 /2 x 5" 12 14.10 13.75 12 S-21918 11 x 11 x 5" 6 28.20 27.50 10 S-18540 14 3 /4 x 8 1 /4 x 7" 12 23.50 22.80 25 S-21919 14 3 /4 x 16 1 /2 x 7" 6 47.00 45.60 21 S-7612 18 x 16 1 /2 x 11" 3 69.50 67.75 20 SHORT DIVIDERS LONG DIVIDERS LIDS MODEL NO. INSIDE DIM. L x W x H BINS/ CTN. LBS./ CTN. PRICE EACH QTY./ CTN.* PRICE EACH QTY./ CTN.* PRICE EACH PRICE EACH 1 3+ 1 3+ 1 8+ S-21922 15 x 9 x 6" 8 13 $19 $18 11 $3.50 $3.20 7 $4.10 $3.80 $12 $10 S-21923 15 x 9 x 8" 6 12 23 22 11 3.90 3.50 7 5.00 4.60 12 10 S-21924 20 x 15 x 8" 4 16 45 43 15 4.90 4.50 11 6.00 5.40 18 16

Previous Page
Next Page