Spring Summer US 2017 Page 617 Anti-Static

Shipping Supply Specialists PHONE 1-800-295-5510 617 ANTI-STATIC POLY BAGS Safeguard electronic components from static buildup. Anti-static, non-corrosive virgin polyethylene film. Heat sealable with Impulse Sealers, pages 152-153. GUSSETED ANTI-STATIC BAGS Protect computers, monitors or printers. Sides expand to fit large, bulky items. Use as liners for cartons or large bins. Virgin polyethylene film is heat sealable. CLEAR ANTI-STATIC BAGS Showcase and protect your expensive electronics. Non-corrosive virgin polyethylene film. 2 MIL 4 MIL 57 STOCK SIZES 4 MIL MODEL NO. INSIDE W x L LBS./ CTN. QTY./ CTN. PRICE PER CARTON 1 3 6+ S-5251 2 x 3" 2 1,000 $18 $17 $16 S-3713 3 x 5" 4 1,000 27 25 23 S-3714 4 x 6" 7 1,000 39 36 33 S-7649 4 x 8" 9 1,000 65 60 55 S-5252 5 x 7" 9 1,000 54 51 46 S-6592 5 x 8" 10 1,000 56 52 48 S-3715 6 x 8" 13 1,000 68 61 56 S-6593 6 x 9" 14 1,000 86 79 74 S-3716 6 x 10" 16 1,000 79 72 66 S-6594 6 x 12" 18 1,000 103 94 87 S-3717 8 x 10" 22 1,000 97 89 79 S-5254 8 x 12" 26 1,000 117 107 95 S-6595 8 x 16" 33 1,000 150 135 122 S-3718 9 x 12" 29 1,000 125 113 103 S-3719 10 x 12" 32 1,000 137 124 113 S-6596 10 x 14" 36 1,000 161 145 130 S-7650 10 x 16" 22 500 90 81 73 6 MIL MODEL NO. INSIDE W x L LBS./ CTN. QTY./ CTN. PRICE PER CARTON 1 3 6+ S-1484 12 x 18" 45 500 $165 $151 $137 S-2944 18 x 24" 42 250 149 141 129 S-3712 24 x 30" 29 100 108 99 91 S-3438 24 x 36" 35 100 125 115 108 MODEL NO. INSIDE W x L LBS./ CTN. QTY./ CTN. PRICE PER CARTON 1 3 6+ S-13020 9 x 12" 29 1,000 $112 $102 $91 S-13021 12 x 18" 29 500 107 96 87 S-13022 18 x 24" 29 250 102 91 83 S-13023 24 x 30" 46 250 152 137 123 MODEL NO. INSIDE W x D x H LBS./ CTN. QTY./ CTN. PRICE PER CARTON 1 3 6+ S-18406 15 x 9 x 24" 38 500 $134 $126 $117 S-18407 24 x 10 x 36" 33 200 111 104 97 S-18408 24 x 20 x 48" 28 100 94 88 82 MODEL NO. INSIDE W x L LBS./ CTN. QTY./ CTN. PRICE PER CARTON 1 3 6+ S-7646 2 x 4" 1 1,000 $16 $15 $14 S-6583 3 x 5" 2 1,000 20 19 18 S-5889 4 x 6" 4 1,000 25 23 20 S-6584 5 x 7" 5 1,000 26 24 21 S-21807 5 x 8" 5 1,000 29 27 24 S-5890 6 x 8" 7 1,000 32 29 26 S-6585 6 x 10" 8 1,000 39 35 32 S-5891 8 x 10" 13 1,000 50 46 40 S-6586 9 x 12" 14 1,000 67 60 55 S-13018 10 x 12" 15 1,000 71 63 58 S-7647 10 x 14" 19 1,000 79 74 68 S-12555 10 x 16" 20 1,000 92 86 77 S-6587 12 x 15" 25 1,000 98 90 80 S-6588 12 x 18" 28 1,000 117 107 95 S-7648 18 x 24" 29 500 110 100 89 S-13019 24 x 30" 22 250 90 82 72 S-12556 24 x 36" 29 250 107 97 84 MODEL NO. INSIDE W x L LBS./ CTN. QTY./ CTN. PRICE PER CARTON 1 3 6+ S-6597 12 x 12" 37 1,000 $164 $149 $134 S-3720 12 x 15" 24 500 100 92 82 S-3721 12 x 18" 29 500 119 108 97 S-6598 12 x 22" 34 500 145 132 118 S-6599 12 x 24" 37 500 161 146 131 S-6600 14 x 18" 32 500 138 125 113 S-5892 15 x 18" 35 500 153 138 128 S-5255 16 x 20" 42 500 173 159 143 S-5893 18 x 20" 23 250 100 91 81 S-3722 18 x 24" 29 250 122 111 99 S-6601 20 x 24" 31 250 136 124 111 S-21808 24 x 24" 38 250 158 143 128 S-6602 24 x 30" 46 250 201 182 164 S-5256 24 x 36" 23 100 90 81 75 S-6603 26 x 36" 24 100 96 88 78 S-6604 30 x 36" 28 100 110 99 90 S-6605 36 x 36" 33 100 133 119 108 S-12557 36 x 48" 31 75 110 99 90 S-21809 36 x 60" 29 50 111 100 88

Previous Page
Next Page