Spring Summer US 2017 Page 616 Anti-Static

616 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ANTI-STATIC RECLOSABLE BAGS Keep electronic parts free of dust and moisture. Heavy duty double-track zipper. Polyethylene bags are reusable. Ideal for shipping or storage. ANTI-STATIC POLY TUBING Make your own anti-static bags. Excellent resistance to static discharge. Static dissipative, non-corrosive pink polyethylene is heat sealable. Seal with Poly Tubing Sealers, see pages 152-153. ANTI-STATIC POLY SHEETING Create custom packaging for static-sensitive items. Heat seal or tape shut. Line boxes to protect your entire shipment. 2 MIL 4 MIL 6 MIL SHIPS VIA UPS MODEL NO. INSIDE W x L LBS./ CTN. QTY./ CTN. PRICE PER CARTON 1 5 10+ S-13008 2 x 3" 2 1,000 $22 $20 $18 S-12576 3 x 5" 3 1,000 40 36 33 S-12577 4 x 6" 5 1,000 44 41 37 S-18393 4 x 8" 6 1,000 54 50 46 S-12578 6 x 8" 9 1,000 62 59 53 S-14108 6 x 9" 10 1,000 68 64 58 S-13009 8 x 10" 15 1,000 84 78 72 S-12579 9 x 12" 18 1,000 104 94 88 S-14109 12 x 18" 18 500 105 95 89 MODEL NO. ROLL SIZE LBS./ ROLL PRICE PER ROLL 1 3 6+ S-15328 2" x 500' 4 $28 $26 $24 S-6607 3" x 500' 5 29 27 25 S-1535 4" x 500' 6 33 31 28 S-1536 6" x 500' 10 45 41 37 S-1537 8" x 500' 13 67 62 54 S-3036 10" x 500' 16 81 74 65 S-1538 12" x 500' 19 87 80 71 S-3037 14" x 500' 23 109 98 86 S-3950 16" x 500' 25 135 122 102 S-6608 18" x 500' 27 152 138 121 S-6609 24" x 500' 35 202 181 159 S-6610 32" x 500' 47 260 239 208 S-3700 2 x 3" 3 1,000 $50 $45 $41 S-1322 2 1 /2 x 3" 4 1,000 62 56 51 S-3701 3 x 4" 5 1,000 68 62 56 S-1323 3 x 5" 6 1,000 72 65 59 S-1324 4 x 6" 9 1,000 86 79 72 S-1457 4 x 8" 11 1,000 95 87 78 S-8316 5 x 8" 14 1,000 111 103 94 S-3702 6 x 6" 13 1,000 108 101 91 S-1325 6 x 8" 16 1,000 117 110 99 S-3703 6 x 9" 18 1,000 123 115 105 S-3704 8 x 8" 21 1,000 133 124 115 S-1458 8 x 10" 27 1,000 161 146 133 S-1326 9 x 12" 35 1,000 196 178 164 S-7625 10 x 12" 40 1,000 201 183 168 S-1327 12 x 12" 24 500 124 112 102 S-12580 12 x 15" 29 500 155 142 128 S-8317 12 x 18" 36 500 164 151 137 S-1459 12 x 24" 20 250 125 113 103 S-1460 13 x 18" 36 500 214 195 178 S-3705 15 x 18" 40 500 248 227 206 S-8318 18 x 20" 24 250 164 150 139 S-1461 18 x 24" 30 250 178 167 152 S-3949 20 x 20" 58 500 312 296 265 S-1539 4" x 500' 10 $50 $46 $40 S-1540 6" x 500' 14 68 62 53 S-1541 8" x 500' 19 88 80 69 S-3038 10" x 500' 24 114 103 90 S-1542 12" x 500' 29 129 117 100 S-3039 14" x 500' 34 152 138 119 S-3951 16" x 500' 36 171 155 134 S-6611 18" x 500' 39 194 176 153 S-6612 24" x 500' 52 257 232 200 S-6613 32" x 500' 70 337 303 262 MODEL NO. ROLL SIZE MIL LBS./ ROLL PRICE PER ROLL 1 5 10+ S-14110 24" x 3,000' 1 29 $95 $92 $87 S-13010 48" x 500' 4 35 124 121 116 S-9734 48" x 3,000' 1 57 159 153 147

Previous Page
Next Page