Spring Summer US 2017 Page 614 Anti-Static

614 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 1 YEAR WARRANTY Polyethylene backing with rubber adhesive. ILLUMINATED MAGNIFIERS Easier for working the details. Use in electronics assembly, needlework or crafting. 38" adjustable arm with table clamp and glass lens. 28-watt fluorescent light. Replacement bulbs available, see uline.com FLUORESCENT CLEANROOM TAPE Seal bags and packages or mark floors and surfaces in biotech and medical labs. For Class 1 (ISO 3) cleanrooms. High-tack adhesive sticks firmly, removes cleanly. SPECIFY COLOR: Clear, Blue or White MODEL NO. SIZE W x L MIL ROLLS/ CASE PRICE PER ROLL (MIN. 6) 6 24 48+ S-20217 1" x 36 yds. 7 48 $17 $16 $15 S-20218 2" x 36 yds. 24 31 29 27 DESKTOP MAGNIFIER Move wherever you need. Use for work inspection, hobbies and crafts. 8" adjustable arm with weighted base. 12-watt fluorescent light. Shatterproof acrylic lens resists scratching. MODEL NO. DESCRIPTION SIZE L x W x H ARM SIZE MAGNI- FICATION PRICE EACH H-4599 3 1 /2" Magnifier 9 x 6 x 14" 8" 175% $49 H-4600 12W Replacement Bulb 18 UL/C-UL LISTED Bright, long lasting white light. Use for precision assembly and work inspection. 36 1 /2" adjustable arm with table clamp and glass lens. 18-watt LED light. 50,000 hr. life. Attached dust cover keeps lens clean. LED UL/C-UL LISTED MODEL NO. DESCRIPTION SIZE L x W x H ARM SIZE MAGNI- FICATION PRICE EACH H-6546 7 x 5" Magnifier 15 x 10 x 36" 36" 175% $229 ANTI-STATIC TAPE Seal static-sensitive bags and packages. Prevents damage to sensitive electronics. Clear tape with or without printed ESD symbols. MODEL NO. SIZE W x L MIL ROLLS/ CASE PRICE PER ROLL WITH PRINT NO PRINT 1 9+ S-12747 S-12748 1/2" x 72 yds. 2.2 18 $19 $18 S-12749 S-12750 3/4" x 72 yds. 12 27 26 S-12751 S-7164 1" x 72 yds. 9 37 35 S-13037 S-13038 2" x 72 yds. 5 77 72 S-15316 S-15317 3" x 72 yds. 4 113 109 H-1674 3M Tabletop Dispenser - 3" Core $275 each ESD TAPE Mask printed circuit boards during soldering. Eliminates static discharge during unwinding and removal. Polyimide film with silicone adhesive. MODEL NO. SIZE W x L MIL ROLLS/ CASE PRICE PER ROLL 1 4 6+ S-15318 1/4" x 36 yds. 2.6 144 $14 $13 $12 S-15319 1/2" x 36 yds. 72 22 20 19 S-15320 3/4" x 36 yds. 48 31 29 27 LED MODEL NO. DESCRIPTION SIZE L x W x H ARM SIZE MAGNI- FICATION PRICE EACH H-2015 7" Magnifier 16 x 10 x 38" 38" 175% $215 UL/C-UL LISTED MAXIMUM TEMPERATURE 500F TEMPERATURE RANGE -20 TO 200F 3M 40

Previous Page
Next Page