Spring Summer US 2017 Page 613 Anti-Static

Shipping Supply Specialists PHONE 1-800-295-5510 613 STATIC SHIELDING BAGS Prevent incoming static charges from damaging ESD-sensitive products. 3 mil transparent metallic bags for easy content identification. Metal "Faraday cage" layer shields products from electric energy inside and prevents static buildup. 4-layer protection guards against charges inside and out. Volume quotes available. MEETS THE REQUIREMENTS OF MIL-STD-3010 4046, EIA 541, EIA 625 AND ANSI/ESD S20.20 MODEL NO. INSIDE W x L PRICE PER CARTON OF 100 LBS./ CTN. 1 3 5 10+ S-2660 9 x 12" $39 $36 $34 $33 4 S-1316 10 x 12" $33 per carton any quantity 4 S-1498 10 x 14" 46 43 41 39 5 S-3279 10 x 16" 49 47 43 41 5 S-3739 10 x 18" 56 52 49 48 6 S-21806 10 x 20" 65 61 57 53 6 S-2945 10 x 24" 71 67 62 58 8 S-5078 10 x 26" 78 75 69 67 8 S-3740 10 x 30" 85 83 78 75 9 S-3430 11 x 14" 48 45 42 41 5 S-3445 11 x 15" 49 47 43 42 5 S-3431 12 x 12" 47 44 41 40 5 S-3741 12 x 14" 51 49 47 44 5 S-1317 12 x 15" 54 51 49 47 6 S-2149 12 x 16" 57 53 50 49 6 S-1499 12 x 18" 63 59 57 54 6 S-13002 12 x 20" 70 66 63 59 7 S-3432 12 x 24" 80 76 71 67 8 S-3742 12 x 25" 85 83 78 75 9 S-3743 12 x 30" 103 100 95 91 11 S-5884 14 x 14" 60 57 54 49 6 S-5885 14 x 16" 66 62 58 54 7 S-2150 14 x 18" 69 66 60 58 7 S-3744 14 x 20" 77 75 68 66 8 S-3745 14 x 30" 120 117 112 108 13 S-5904 15 x 15" 66 63 58 55 8 S-1500 15 x 18" 73 69 64 60 8 S-3746 16 x 18" 83 79 74 70 8 S-3747 16 x 20" 96 92 89 84 10 S-3748 16 x 24" 104 100 96 92 11 S-5303 16 x 30" 120 114 110 104 14 S-2661 18 x 18" 98 93 90 85 9 S-5079 18 x 20" 108 103 100 94 10 S-2662 18 x 24" 124 118 115 109 12 S-5080 18 x 30" 148 141 136 129 16 S-3446 20 x 20" 115 110 107 102 13 S-5081 20 x 24" 135 127 123 117 14 S-5082 22 x 24" 144 137 131 125 16 S-3749 24 x 24" 150 143 137 130 17 S-3750 24 x 30" 172 166 159 151 18 S-16082 24 x 36" 195 185 176 167 20 S-3751 30 x 24" 172 166 159 151 20 MODEL NO. INSIDE W x L PRICE PER CARTON OF 100 LBS./ CTN. 1 3 5 10+ S-3725 2 x 3" $9 $8 $7 $6 1 S-3726 2 x 4" 10 9 8 7 1 S-3727 2 x 6" 11 10 9 8 1 S-6375 2 x 7" 12 11 10 9 1 S-5297 3 x 3" 10 9 8 7 1 S-5886 3 x 4" 11 10 9 8 1 S-1495 3 x 5" 12 11 10 9 1 S-6376 3 x 7" 14 13 12 11 1 S-5298 3 x 10" 18 17 16 14 1 S-2658 4 x 4" 12 11 10 9 1 S-1313 4 x 6" $10 per carton any quantity 1 S-6377 4 x 7" 15 14 13 12 1 S-3444 4 x 8" 16 15 14 13 2 S-3275 4 x 24" 37 34 32 31 4 S-3729 4 x 30" 45 42 40 38 5 S-5077 5 x 6" 16 15 14 13 2 S-3420 5 x 7" 17 16 15 14 2 S-2659 5 x 8" 18 17 16 15 2 S-3421 5 x 10" 20 19 18 16 2 S-5300 6 x 6" 17 16 15 14 2 S-1314 6 x 8" $15 per carton any quantity 2 S-3422 6 x 9" 21 20 19 17 2 S-1497 6 x 10" 23 22 21 19 2 S-3276 6 x 12" 27 25 24 23 3 S-3730 6 x 14" 31 29 27 25 3 S-3423 6 x 16" 35 33 32 30 4 S-3424 6 x 18" 39 36 34 33 4 S-3731 6 x 24" 49 47 44 41 4 S-3732 6 x 26" 50 49 46 43 5 S-3733 6 x 30" 63 59 57 54 5 S-3425 7 x 8" 24 23 22 21 2 S-3736 7 x 10" 26 25 24 23 3 S-3426 7 x 11" 28 26 25 24 3 S-3427 7 x 15" 37 34 33 32 3 S-3737 7 x 16" 41 38 35 34 4 S-3277 8 x 8" 25 23 22 21 3 S-1315 8 x 10" $21 per carton any quantity 3 S-2148 8 x 12" 35 32 31 30 3 S-16081 8 x 14" 39 37 36 34 3 S-3278 8 x 16" 42 41 38 36 4 S-3428 8 x 18" 47 44 41 40 5 S-3429 8 x 24" 58 56 53 51 6 OPEN END Bulk Packs Available, see uline.com

Previous Page
Next Page