Spring Summer US 2017 Page 610 Anti-Static

610 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ANTI-STATIC ULINE AIR ULINE AIR - Economical Uline bubble is ideal for short ship cycles. S-5902: Large 1/2" bubble for extra cushioning. ULINE AIR PLUS - Heavy-duty nylon barrier bubble for long ship or storage cycles. CUSHION AND PROTECT STATIC SENSITIVE PRODUCTS ULINE AIR MEETS FED. SPEC. CID-A-A-549E ULINE AIR PLUS MEETS FED. SPEC. PPP-C-795D CLASS 2 S-396 S-5270 Perforated Every 12" ANTI-STATIC BUBBLE BAGS Provides maximum protection against static discharge for circuit boards, relays, switches, resistors, controls and other sensitive electronic components - Apply your own labels. 3/16" industrial bubble coated with a nylon barrier provides outstanding cushioning. 1" pressure-sensitive lip covered with release paper allows for easy closing. SELF-SEAL ANTI-STATIC UPS ABLE ROLLS Single rolls are recommended for medium-volume users. Provides cushioning and static protection when shipping. Industrial-duty bubble has nylon barrier for better air retention. MEETS FED. SPEC. CID-A-A-549E Perforated every 12 inches SHIPS UPS MODEL NO. BUBBLE SIZE ROLL SIZE LBS./ CTN. PRICE PER CARTON 1 3 6 10+ S-5270 3/16" 12" x 175' 5 $31 $30 $29 $28 S-5271 5/16" 12" x 170' 6 44 42 40 37 S-5902 1/2" 24" x 75' 7 40 37 35 33 MODEL NO. BUBBLE SIZE ROLL SIZE LBS./ CTN. PRICE PER CARTON 1 3 6 10+ S-396 3/16" 12" x 175' 5 $45 $42 $39 $35 S-3953 3/16" 24" x 175' 10 89 83 76 69 S-2314 5/16" 12" x 170' 7 55 51 46 42 MODEL NO. INSIDE W x L QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10 20+ S-12665 4 x 3 1 /2" 1,000 5 $104 $99 $94 $90 S-500 4 x 5 1 /2" 1,000 6 117 112 107 103 S-905 4 x 7 1 /2" 500 5 66 63 60 58 S-12666 4 x 10 1 /2" 500 11 72 69 66 64 S-14044 6 x 6 1 /2" 500 6 95 91 87 84 S-524 6 x 8 1 /2" 250 4 $43 per carton any quantity S-2870 7 x 8 1 /2" 250 4 73 70 67 65 S-2871 7 x 11 1 /2" 500 17 184 176 168 161 S-531 8 x 11 1 /2" 450 18 $107 per carton any quantity S-907 8 x 15 1 /2" 350 16 131 125 119 114 MODEL NO. BUBBLE SIZE ROLL SIZE LBS./ ROLL PRICE PER ROLL 1 3 6 10+ S-13053 3/16" 12" x 300' 5 $43 $41 $40 $39 S-13054 24" x 300' 8 79 75 72 68 S-15500 48" x 300' 12 172 163 154 145 S-13055 1/2" 12" x 125' 4 32 30 29 28 S-13056 24" x 125' 7 62 58 54 50 S-15501 48" x 100' 8 98 92 85 78 MODEL NO. INSIDE W x L QTY./ CTN. LBS./ CTN. PRICE PER CARTON 1 5 10 20+ S-2872 8 x 17 1 /2" 250 13 $145 $139 $133 $128 S-532 10 x 15 1 /2" 250 12 120 115 110 106 S-5281 10 x 20" 200 13 95 91 87 84 S-2873 12 x 11 1 /2" 250 11 145 139 133 128 S-533 12 x 15 1 /2" 200 12 109 104 99 95 S-908 12 x 23 1 /2" 150 11 102 97 92 88 S-534 15 x 17 1 /2" 150 14 104 99 94 90 S-594 18 x 23 1 /2" 100 12 100 95 90 86 S-5282 20 x 20" 100 11 95 91 87 84 S-18399 24 x 24" 75 15 107 102 97 93

Previous Page
Next Page