Spring Summer US 2017 Page 61 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 61 CHIPBOARD BOXES Two-piece folding boxes ideal for office stationery, business cards, etc. Sturdy corner lock construction. .024 Thickness. Made of 100% recycled material with an attractive white coating. RIGID SET-UP BOXES Ship your finest quality business cards, letterhead or stationery. Attractive semi-gloss top. Sturdy lid and bottom. Fully assembled - No folding needed. .032 Thickness. MODEL NO. INSIDE DIMENSIONS W x L x H USE QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 5+ S-5799 3 1 /2 x 4 3 /4 x 2" Business Cards 200 $67 $60 $54 17 S-18956 3 1 /2 x 6 x 2" 71 63 57 23 S-5800 3 1 /2 x 7 x 2" 74 66 60 24 S-5801 3 1 /2 x 10 x 2" 80 72 64 29 S-18328 3 1 /2 x 12 x 2" 86 78 70 34 S-5802 8 1 /2 x 11 x 2" Letterhead 200 85 74 67 50 S-18957 8 1 /2 x 11 x 3" 150 88 79 73 52 S-5803 8 1 /2 x 11 x 4" 150 107 97 90 64 MODEL NO. INSIDE DIMENSIONS W x L x H USE QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3 5+ S-10706 3 1 /2 x 4 3 /4 x 2" Business Cards 50 $38 $36 $34 6 S-18964 3 1 /2 x 6 x 2" 39 37 35 7 S-10707 3 1 /2 x 7 x 2" 40 38 36 8 S-14207 3 1 /2 x 10 x 2" 44 42 40 9 S-16331 3 1 /2 x 12 x 2" 50 48 46 11 S-10708 8 1 /2 x 11 x 2" Letterhead 20 29 27 25 8 S-13274 8 1 /2 x 11 x 4" 10 19 17 15 6 PRODUCE BOXES Safely package and ship fresh vegetables and fruits. Vent holes minimize spoilage. Self-locking. Space provided to identify product and grower/packer. Wax Boxes - Wax coating inside and outside to resist humidity and moisture. WAX SOLD IN BUNDLE QUANTITIES S-20444 25 lb. Bottom 15 x 10 3 /4 x 8 1 /4" Tomatoes 15/180 19 48 ECT DW $2.30 $2.00 S-20444LID Optional Lid for S-20444 15/780 6 32 ECT .80 .70 TOMATO SOLD IN BUNDLE QUANTITIES S-20444 S-20444LID S-17644 THERMAL BAGS Even the pokiest shopper can come home with hot chicken or cold beer. Keeps foods hot or cold for up to 3 hours. Snap-lock handles, gusseted bottom. Lightweight and reusable. FDA compliant. Foam Netting for produce, see uline.com MODEL NO. DESCRIPTION INSIDE DIMENSIONS L x W x H USE BNDL./ SKID QTY. LBS./ BNDL. TEST PRICE PER BOX 15 90+ S-17644 1/2 Bushel 14 x 10 7 /8 x 6 3 /4" Peaches 15/480 19 200# $2.20 $1.90 S-17645 1 1 /9 Bushel 15 1 /2 x 11 5 /8 x 13 3 /8" Cucumbers 15/240 29 40 ECT 3.80 3.30 S-20443 1.8 Bushel 22 1 /2 x 15 7 /8 x 11 3 /4" Cabbage 15/240 44 44 ECT 5.10 4.40 MODEL NO. SIZE W x H x D WEIGHT CAPACITY QTY./ CASE PRICE PER CASE 1 3 5+ S-21582 15 x 12 x 6" 20 lbs. 25 $49 $47 $45 S-21583 20 x 20 x 7" 30 lbs. 76 73 70 S-21582 S-21583

Previous Page
Next Page