Spring Summer US 2017 Page 605 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 605 Bar - Instant barricade for worksites, parking lots and walkways. Reflective - 4" high- intensity bands. 4 1 /4" loops fit over any size Traffic Cone. BAR CART - Easily transport cones on 10" wheels MODEL NO. DESCRIPTION EXPANDABLE RANGE PRICE EACH 1 4+ S-20274 PVC Traffic Cone Bar 5 - 8' $39 $36 MODEL NO. DESCRIPTION SIZE H x W x D WT. (LBS.) PRICE EACH 1 3+ H-5507 Steel Cone Cart 45 x 16 x 14" 12 $199 $179 TRAFFIC CONE SIGNS Turn any cone into a temporary, portable sign. Used in parking lots, construction and for special events. Easily attaches to standard PVC cones. Made of UV-resistant plastic. MODEL NO. / DESCRIPTION SIZE H x W PRICE EACH 1 3+ H-5508 Lot Full H-5510 Reversible Arrow 11 x 13" $21 $19 H-5509 Do Not Enter H-5511 No Parking CONE TOPPER BARRIER Create a quick barricade around manholes, broken concrete and spills. 2" retractable nylon belt connects to other Cone Toppers. Hook up to 3 additional barriers. Easily slides on top of 36" Traffic Cones, sold separately. *SPECIFY COLOR: Lime or Orange HEAVY DUTY From Alaska to the Great Plains, stays put in the windiest weather. 3M reflective collars won't peel off. MODEL NO. DESCRIPTION EXPANDABLE RANGE PRICE EACH 1 4+ S-21636 Traffic Cone Belt 10 ft. $47 $45 S-14710* 36" Reflective Traffic Cone 2/$33 10+/$32 Meets MUTCD Nighttime Requirements MODEL NO. HEIGHT WT. (LBS.) PRICE EACH (MIN. 2) 2 10 25 50+ S-21633 18" 3 $22 $21 $20 $19 S-21634 28" 10 33 32 30 28 S-21635 36" 12 36 35 33 31 MODEL NO. HEIGHT WT. (LBS.) PRICE EACH (MIN. 2) 2 10 25 50+ S-19289 6" 1 $8 $7 $6 $5 S-13529 12" 2 10 9 8 7 S-7877 18" 3 11 $8 each any quantity S-7879 28" 7 17 16 15 14 S-14708 36" 10 24 23 21 19 MODEL NO. HEIGHT WT. (LBS.) PRICE EACH (MIN. 2) 2 10 25 50+ S-14709 18" 3 $19 $18 $17 $16 S-12188 28" 7 30 $25 each any quantity S-14710 36" 10 33 32 30 28 TRAFFIC CONES STANDARD Reroute traffic as needed. Use indoors or outdoors. Durable PVC. Superior stability. Stackable. REFLECTIVE 3M reflective collars alert drivers in low light conditions. Meets MUTCD nighttime requirements. SPECIFY COLOR: Lime or Orange ACCESSORIES

Previous Page
Next Page