Spring Summer US 2017 Page 604 Facilities Maintenance

604 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Easy to assemble - ships and stores flat SAFETY FENCE Control pedestrian and vehicle traffic around hazards. Use in construction sites, parking lots or warehouses. Reusable plastic mesh. SAFETY BARRICADES Protect construction areas and direct traffic flow. High-density polyethylene with UV protection. Reflective safety strips help drivers in low light conditions. Interlocking joints allow user to form a continuous barricade. Fill with sand or water for added stability. 4" fill cap, 2" drain. SHIPS VIA MOTOR FREIGHT MODEL NO. DESCRIPTION SIZE L x W x H WT. (LBS.) PRICE EACH 1 3+ H-4583 Safety Barricade 60 x 16 x 24" 36 $189 $169 H-4584 72 x 16 x 35" 70 359 329 TRAFFIC DRUMS Bright orange barrels warn drivers of work zones. Lightweight and stackable. Large handle. Impact resistant, high- density polyethylene. Reflective - 6" engineer- grade reflective bands for visibility. Optional Rubber Base adds stability. Meets NCHRP-350 and MUTCD Standards MODEL NO. DESCRIPTION HT. DIAM. WT. (LBS.) PRICE EACH 1 4 8+ H-4462 Standard 42" 18" 10 $33 $30 $28 H-4463 Reflective 59 55 52 H-4464 Rubber Base N/A N/A 25 31 29 27 H-4462 H-4463 CROWD CONTROL BARRIER Pedestrian barrier for concerts, sporting events and parades. Tamper-resistant, interlocking connections stay secure. Easy setup. Weighted feet fold in for flat storage. Portable. Adjusts to curbs and uneven surfaces. Lightweight polyethylene. SPECIFY COLOR: Orange or White SHIPS VIA MOTOR FREIGHT MODEL NO. DESCRIPTION SIZE L x H WT. (LBS.) PRICE EACH 1 4+ H-5500 Crowd Control Barrier 79 x 40" 24 $135 $125 FENCE SPECIFY COLOR: Orange, Green or Black MODEL NO. SIZE LBS./ ROLL PRICE EACH 1 3 12+ S-14713 4 x 100' 11 $32 $31 $30 GREEN STEEL POSTS MODEL NO. SIZE WT. (LBS.) PRICE EACH (MIN. 3) 3 12 24+ H-4637 6' 3 $10 $9 $8 A-FRAME BARRICADE Lightweight crowd control for parking garages or school lots. Won't crack or splinter. Rugged polyethylene. Build a single or double style barricade. Reflective on both sides. Meets MUTCD Standards MODEL NO. DESCRIPTION DIMENSIONS H x W WT. (LBS.) PRICE EACH 1 4 8+ H-6131 Single A-Frame Leg 29 x 40" 2 $33 $31 $29 H-6132 6' I-Beam 8 x 72" 4 49 47 45 H-6133 8' I-Beam 8 x 96" 6 63 61 59 BARRICADE Direct traffic around temporary hazards and work zones. Easily folds to 2 1 /2" thick to minimize storage space. Highly reflective striping on top panel. Built-in bracket supports adding a barricade light. Meets MUTCD Standards MODEL NO. DESCRIPTION HT. WT. (LBS.) PRICE EACH 1 3+ H-2882 Type 1 Barricade 45" 14 $59 $57 H-2881 LED Barricade Light N/A 2 27 23 H-2881

Previous Page
Next Page