Spring Summer US 2017 Page 587 Safety

Shipping Supply Specialists PHONE 1-800-295-5510 587 EYEWASH STATIONS PORTA STREAM II PURE FLOW 1000 FENDALL 2000 Includes: Eyewash station, saline concentrate, emergency sign, hanging bracket and inspection tag. Includes: Eyewash station, emergency sign, hanging bracket and inspection tag. Saline cartridges sold separately. Includes: Eyewash station, emergency sign, installation DVD, mounting bracket and tamper seal. Saline cartridges sold separately. Easy flip-down shelf. STATIONS S-18096 S-18097 SINGLE USE Provides immediate emergency eye flushing when a larger eyewash station is not close by. PRIMARY Stations Include: Starter bottle(s) of saline solution, wall-mount station and hardware. Simply pull handle to activate - Leaves hands free to hold eyes open. Constant 15- minute flow. Economical, 6 month saline life. No plumbing needed. Self-contained unit collects used eyewash solution for easy cleanup. Constant 15-minute flow at 0.4 gpm to thoroughly flush eyes and face. Cover/handle keeps dirt and debris from clogging basin and nozzles. 24 month cartridge life - 4 times longer than Porta Stream II. No plumbing needed. Compact, self-contained unit adapts well to tight spaces. Alarm system signals completion of 15-minute flushing requirement. Constant 15-minute flow. 24 month cartridge life. No plumbing needed. Meets ANSI Z358.1-2014 S-21109 H-2387 Single-dose unit for immediate use. Delivers drops or constant stream. Meets ANSI Z358.1-2014 PORTA STREAM II PURE FLOW 1000 FENDALL 2000 SECONDARY H-1174 MODEL NO. SIZE H x W x D CAP. PRICE EACH 1 2+ H-1142 26 x 20 x 20" 16 Gal. $345 $335 S-9876 180 oz. Saline Concentrate Refill 75 71 MODEL NO. SIZE H x W x D CAP. PRICE EACH 1 2+ H-1297 30 x 29 x 23" 7 Gal. $430 $420 S-11507 Set of two 3 1 /2 Gal. Saline Cartridges 162 157 MODEL NO. SIZE H x W x D CAP. PRICE EACH 1 2+ H-3838 32 x 17 x 14" 7 Gal. $450 $435 S-19328 7 Gallon Saline Cartridge 295 285 MODEL NO. QTY./ CASE CAP. PRICE EACH (MIN. 12) 12 24 48+ S-18096 24 1 oz. $3.00 $2.75 $2.50 S-18097 4 oz. 5.25 5.00 4.75 S-21109 12 8 oz. 6.75 6.25 5.75 MODEL NO. DESCRIPTION SIZE H x W x D TOTAL CAP. PRICE EACH 1 2+ H-2387 16 oz. Single-Bottle Station 14 x 13 x 4" 16 oz. $29 $27 H-2388 32 oz. Single-Bottle Station 14 x 13 x 4" 32 oz. 34 32 H-6115 16 oz. Two-Bottle Station 14 x 19 x 5" 32 oz. 42 39 H-1174 32 oz. Two-Bottle Station 14 x 19 x 5" 64 oz. 49 46 S-15348 16 oz. Saline Refill Bottle N/A 16 oz. 9 8 S-10492 32 oz. Saline Refill Bottle N/A 32 oz. 12 11

Previous Page
Next Page