Spring Summer US 2017 Page 553 Scales

Shipping Supply Specialists PHONE 1-800-295-5510 553 LOW PROFILE FLOOR SCALES PALLET TRUCK SCALES Basic, easy-to-use truck weighs and moves pallets with ease. Fork height: 3 1 /3" lowered, 7 1 /2" raised. 220 steering arc. Rechargeable battery included - Operates up to 60 hours. H-4564 - Built-in thermal printer for on-the-spot shipping weights. Large, easy-to-read 2" LCD display. LIMITED 1 YEAR WARRANTY FREE FREIGHT FREE FREIGHT NTEP APPROVED Weigh loaded pallets on heavy-duty steel scale. Drop pallets on scale or drive on with optional ramp. 15' cable and mounting bracket included. LB/KG convertible. Full capacity tare. Auto zero tracking. Factory pre-calibrated. Ramps offer easy access for dollies, carts and hand trucks. Each ramp sold individually. STAINLESS STEEL Weigh food, chemicals or pharmaceuticals. Withstands the harshest environments. Stainless steel feet and hardware with food-grade welds. 15' cable and mounting bracket included. LB/KG convertible. Full capacity tare. Auto zero tracking. Factory pre-calibrated. Ramps offer easy access for dollies, carts and hand trucks. Each ramp sold individually. PRINTER/PAPER Quickly prints weights from standard and stainless steel floor scales. Includes printer, AC adapter, interface cable and 1 paper roll. Stainless steel indicator with LED display - Big, easy-to- read 3/4" numbers. H-4604 RAMP LED Display - Big, easy- to-read 3/4" numbers. H-3003, H-758 and H-1609 RAMPS 1 YEAR WARRANTY NTEP APPROVED DROP SHIPS IN 2 TO 3 DAYS FROM IN SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. DIMENSIONS CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH H-3001 3' x 3' x 4" 5,000 lbs. x 1 lb. 260 $1,095 H-3002 10,000 lbs. x 2 lbs. H-3003 3' x 3' Ramp 10,000 lbs. 150 485 H-754 4' x 4' x 4" 5,000 lbs. x 1 lb. 380 1,495 H-756 10,000 lbs. x 2 lbs. H-758 4' x 4' Ramp 10,000 lbs. 260 525 H-3004 4' x 6' x 4" 5,000 lbs. x 1 lb. 600 1,695 H-3005 10,000 lbs. x 2 lbs. H-758 4' x 4' Ramp 10,000 lbs. 260 525 H-1607 5' x 5' x 4" 5,000 lbs. x 1 lb. 450 1,695 H-1608 10,000 lbs. x 2 lbs. H-1609 5' x 4' Ramp 10,000 lbs. 295 680 MODEL NO. MAX PRINT W x L COMPATIBILITY PRINT SPEED PRICE EACH 1 2+ H-4601 2 x 4" RS-232 1.2"/sec. $260 $250 S-16160 Thermal Paper 2 1 /4" x 85' 50 rolls/ctn. $26/ctn. 3+ $25/ctn. MODEL NO. DIMENSIONS CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH H-4602 4' x 4' x 3" 5,000 lbs. x 1 lb. 295 $3,395 H-4603 10,000 lbs. x 2 lbs. H-4604 4' x 4' Ramp 10,000 lbs. 220 1,295 MODEL NO. DESCRIPTION FORK SIZE L x W CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH H-2331 Narrow 46 x 21" 5,000 lbs. x 1 lb. 353 $1,595 H-1679 Standard 48 x 27" 375 H-4564 Standard w/ Printer 48 x 27" 380 1,895 S-16160 Thermal Paper 2 1 /4" x 85' 50 rolls/ctn. $26/ctn. 3+ $25/ctn.

Previous Page
Next Page