Spring Summer US 2017 Page 550 Scales

550 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ECONOMY Full keypad operates all functions quickly and easily. Three separate displays for total weight, unit weight and piece count. Auto shut-off. Automatic tare and zero tracking. Powered by rechargeable battery or AC adapter. 1 YEAR WARRANTY ON ALL COUNTING SCALES EASY-COUNT SCALE No frills counting scale. Simple one-touch weigh/count functions. LB/OZ/KG/G convertible. Powered by rechargeable battery or AC adapter. INDUSTRIAL Rugged and very durable - Made for the warehouse. Backlit LCD display. Overload protection. LB/KG convertible. Stores up to 10 item weights. Powered by rechargeable battery or AC adapter. Rechargeable Battery BEST SELLER Rechargeable Battery Rechargeable Battery DURABLE DELUXE Highest precision. Jumbo 2" backlit LCD display. LB/OZ/KG/G convertible. Stores weights for up to 255 items. Ultra-sensitive aluminum alloy load cell. High resolution - Up to 600,000 internal counts. Powered by rechargeable battery or AC adapter. HIGHEST PRECISION Rechargeable Battery EASY COUNT Uline services all scales we sell. COUNTING SCALES MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. WT. PRICE EACH 1 2+ H-1654 11 1 /2 x 9" 6 lbs. x .0002 lb. 12 lbs. $299 $279 H-1653 3,000 g x .1 g H-1649 12 lbs. x .0005 lb. H-1650 30 lbs. x .001 lb. H-1651 60 lbs. x .002 lb. H-1652 Replacement Battery $15 $14 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. WT. PRICE EACH 1 2+ H-1121 13 x 9 1 /2" 12 lbs. x .0005 lb. 15 lbs. $399 $359 H-1122 30 lbs. x .001 lb. H-1123 60 lbs. x .002 lb. H-1124 Replacement Battery $15 $14 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. WT. PRICE EACH 1 2+ H-1114 11 1 /2 x 8 1 /2" 6 lbs. x .0005 lb. 11 lbs. $549 $499 H-1115 15 lbs. x .001 lb. H-1116 30 lbs. x .002 lb. H-1117 65 lbs. x .005 lb. H-1118 Replacement Battery $19 $18 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. WT. PRICE EACH 1 2+ H-5819 14 1 /2 x 9 1 /2" 11 lbs. x .0001 lb. 17 lbs. $649 $599 H-5820 27 lbs. x .0005 lb. H-5821 55 lbs. x .001 lb. H-5822 110 lbs. x .002 lb. H-1652 Replacement Battery $15 $14

Previous Page
Next Page