Spring Summer US 2017 Page 531 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 531 PEGBOARDS AND ACCESSORIES Organize tools and accessories. Excellent for shops and garages. Wood - Sturdy 1/4" thick tempered hardboard. Smooth finished surface on both sides. Steel - Never cracks. Never breaks. Heavy duty 20-gauge steel. 9/32" diameter holes are 1" apart. Starter Kits - Include 48 x 24" pegboard pack, mounting hardware and 43-piece assortment of hooks and holders. 43-Piece Assortment Kit - Includes 10 each: 3" and 5" straight hooks, 5" double straight hooks, 7/8" double-ring holders and 3 multi-prong holders. WOOD STEEL ACCESSORIES ACCESSORIES CONTINUED SHIPS VIA MOTOR FREIGHT SHIPS VIA MOTOR FREIGHT *Insert cards, see uline.com PEGBOARD CARTS SHIPS UNASSEMBLED VIA MOTOR FREIGHT H-6462 Organize and move tools anywhere. 20-gauge steel construction. Easy to maneuver. Handles on both ends. Double sided. 9/32" diameter pegboard holes are 1" apart. 5" polyolefin casters: 2 swivel with brake, 2 rigid. RETRACTABLE KEY HOLDERS "Quick-draw" retractors keep keys secure and ready to use. ORIGINAL SECURIT SUPER 48 Original Key-Bak - Stainless steel chain. Holds 15 keys. Securit- Zinc alloy clasp and Kevlar cord. Holds 16 keys. Super 48Key-Bak - Heavy duty. Tough Kevlar cord. Holds over 24 keys. Locking mechanism keeps your heaviest keys in place. MODEL NO. DESCRIPTION STYLE DIMENSIONS L x W x H CHAIN LENGTH # KEYS PRICE EACH 2 12+ S-11880 Original Clip 2 x 2 x 1 /2" 24" 15 $13 $11 S-11882 Securit Clasp 2 x 2 x 1 /2" 48" 16 15 13 S-11881 Super 48 Clip 2 3 /4 x 2 1 /4 x 7 /8" 48" 24 15 13 MODEL NO. DESCRIPTION SIZE W x H QTY./ PACK PRICE/PACK 1 3+ H-4293 Steel Pegboard 48 x 24" 1 $52 $49 H-6450 96 x 48" 175 165 H-4292 Steel Pegboard Starter Kit 88 N/A H-4294 Steel Pegboard Mounting Hardware 5 N/A MODEL NO. DESCRIPTION SIZE W x H QTY./ PACK PRICE/PACK 1 3+ H-2683 Wood Pegboard 48 x 24" 2 $26 $24 H-5796 96 x 48" 89 84 H-2684 Wood Pegboard Starter Kit 64 N/A H-2686 Wood Pegboard Mounting Hardware 5 N/A MODEL NO. DESCRIPTION ROD THICKNESS QTY./ PACK PRICE/PACK 1 3+ H-2685 43-Piece Assortment Kit N/A N/A $36 $33 H-6447 2" Straight Hook 1/4" 10 5 4 H-2687 3" Straight Hook 6 5 H-6448 4" Straight Hook 7 6 H-2688 5" Straight Hook 8 7 H-6449 6" Straight Hook 9 8 H-2689 8" Straight Hook 10 9 H-3883 11" Straight Hook 11 10 H-2690 3" Double Straight Hook 1/4" 10 13 12 H-2691 5" Double Straight Hook 16 15 H-2692 8" Double Straight Hook 20 18 H-4451* 8" Scanner Hook 1/4" 10 18 17 H-5797* 10" Scanner Hook 19 18 H-2693 1 1 /2" Angled L-Hook 1/4" 50 13 12 H-2694 5/8" Curved J-Hook 12 11 H-2695 1 1 /2" Curved J-Hook 15 14 H-2697 7/8" Double-Ring Tool Holder 3/16" 10 6 5 H-2698 9 1 /4" Multi-Prong Tool Holder 3 6 5 MODEL NO. DESCRIPTION ROD THICKNESS QTY./ PACK PRICE/PACK 1 3+ H-5798 3 5 /8" Plastic Bin N/A 12 $25 $23 H-6451 8 3 /8" Wire Basket 3/16" 1 10 9 H-6452 14" Wire Basket 16 15 MODEL NO. DESC. DIMENSIONS W x H x D LOAD CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-6462 Pegboard Cart 37 x 64 x 24" 1,000 lbs. 124 $349 $329 H-6463 49 x 64 x 24" 154 399 379

Previous Page
Next Page