Spring Summer US 2017 Page 515 Drums, Pails & Containers

Shipping Supply Specialists PHONE 1-800-295-5510 515 DRUM LINERS ROUND BOTTOM - Strong, uniform circular bottom seal molds liner to the shape of the drum. Holds paints, inks, powders and food items. MOLDED - Completely leakproof. Molded lip holds liner in place. 30 and 55 gallon ship and store flat. Withstand pumping and mixing - Won't tear and crack. Accordion - Side wall adjusts to varying heights. Smooth - Allows for full product recovery. ROUND BOTTOM MOLDED - SMOOTH MEETS FDA AND USDA SPECIFICATIONS ROUND BOTTOM FDA COMPLIANT MOLDED BOTTOM MOLDED - ACCORDION DRUM TILT RING Tip and pour 55-gallon steel drums with your forklift. Pivoting fork pockets allow tipping and emptying. Adjustable locking latch. Welded steel construction. DRUM DOLLIES RUBBERMAID Move 30 and 55-gallon drums up to 2,000 lbs. with ease. Deep lip frames help stabilize drums. Polypropylene casters. Steel - All-welded construction. 2 1 /2" lip. 3 x 1 1 /2" casters. Heavy-Duty Steel - Stable and strong. Holds up to 2,000 lbs. 2 1 /2" lip. Five 4 x 2" oversized casters, 2 locking. All-welded construction. Plastic - Resists rust, denting. Solid bottom contains spills. 1 7 /8" lip. Five 3 x 1 1 /2" casters provide greater mobility. HEAVY-DUTY STEEL STEEL DRUM COVERS ELASTIC FLEXIBLE ELASTIC - FOR ALL DRUM TYPES FLEXIBLE - FOR 55-GALLON STEEL DRUMS SPECIFY COLOR: Black or Clear FDA COMPLIANT Flexible - Protect bung heads from dust and debris. Elastic - Snug fit. Easily slip on/off for inspection. FDA COMPLIANT MODEL NO. DIMENSIONS CAPACITY (GALLONS) MIL QTY./ CTN. PRICE/CARTON W x L CIRCUMFERENCE 1 3+ S-20528 18 x 22" 36" 5 4 150 $257 $247 S-11856 30 x 35" 60" 30 4 150 353 339 S-11857 30 x 35" 8 75 290 277 S-5849 37 x 40" 74" 55 4 60 177 169 S-5850 37 x 56" 50 $155/carton S-19364 37 x 56" 6 40 201 192 S-5851 37 x 40" 8 40 206 197 S-5852 37 x 56" 30 187 179 S-14456 37 x 56" 10 20 169 162 MODEL NO. DIMENSIONS CAPACITY (GALLONS) MIL QTY./ CTN. PRICE/CARTON W x L CIRCUMFERENCE 1 3+ S-11859 18 1 /4 x 29" 57" 30 15 25 $213 $203 S-7563 22 1 /2 x 33 3 /4" 70" 55 20 193 184 S-11858 12 1 /4 x 13 1 /4" 36" 5 15 100 $228 $217 S-12588 18 1 /4 x 29" 57" 30 25 249 239 S-12589 22 1 /2 x 33 3 /4" 70" 55 20 193 184 S-14458 5 Gallon 4 100 $129 $123 S-12586 30 Gallon 146 139 S-12587 55 Gallon 165 158 MODEL NO. DESCRIPTION FITS DRUM SIZE CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 3+ H-3742 Steel 30 Gallon 1,000 21 $59 $54 H-1234 55 Gallon 27 65 59 H-5730 Heavy-Duty Steel 55 Gallon 2,000 45 119 109 H-2747 Plastic 55 Gallon 500 13 103 94 MODEL NO. DRUM CAPACITY FORK POCKETS W x H WT. (LBS.) PRICE EACH (GALLONS) (LBS.) 1 3+ H-5733 55 1,000 5 1 /4 x 2 7 /8" 24 $85 $79 MODEL NO. DESCRIPTION MIL QTY./ CTN. PRICE/CARTON 1 3+ S-19367 Open Top 40 25 $169 $159 S-19368 Closed Top

Previous Page
Next Page