Spring Summer US 2017 Page 514 Drums, Pails & Containers

514 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SHIPS VIA MOTOR FREIGHT RED PLASTIC DRUMS When identifying contents is important, use this high-visibility drum. Corrosion-free, dent-resistant seamless polyethylene. Two openings to pour and vent. Indoor/outdoor use. Open Top: Stores up to 660 lbs. of solids. Dependable quick-lock lid. Closed Top: Stores up to 835 lbs. of liquids. FDA COMPLIANT UN RATED DRUM GRABBER Lift, transport and deposit drums with your forklift. Slides onto fork and tightens without tools. Jaws automatically close and lock onto drum. Tough powder-coat finish. SHIPS ASSEMBLED VIA MOTOR FREIGHT DISPENSING DRUM TRUCK Move, tip and drain steel drums easily. Doubles as a drum cradle. Adjustable 2" stability strap. Kickstand for upright storage. COMBO SHIPS ASSEMBLED VIA MOTOR FREIGHT Rollers on frame allow drum to easily rotate for mixing and faucet positioning. For 55-gallon steel drums. All-welded construction. H-4932 DRUM HEATERS FOR 55-GALLON DRUMS UL/C-UL Recognized H-2962 ECONOMY Maintain temperature in drums. Fiberglass reinforced silicone rubber resists moisture and chemicals. HEAVY DUTY Rapid heating and all-day use. 3 wattage settings. Durable aluminized steel resists corrosion. DRUM BLANKET HEATER The Maserati of drum heaters! Keep waxes, oils and adhesives at a precise temperature. INDOOR/OUTDOOR USE ETL/C-ETL Listed Full coverage wrap spreads heat evenly. Keep drum contents from freezing. Adjustable thermostat with 6' power cord. Digital thermostat for temperature control. 6' cord. Auto shut-off prevents overheating. Weatherproof and water-resistant vinyl cover. *UL Listed MODEL NO. TOP CAPACITY UN RATING WT. (LBS.) PRICE EACH 1 4 8+ S-20852 Open 55 Gallons 1H2/X150/S 22 $115 $111 $107 S-20853 Closed 1H1/Y1.9/150 101 97 93 MODEL NO. TYPE DRUM CAPACITY FORK POCKETS W x H WT. (LBS.) PRICE EACH (GALLONS) (LBS.) 1 3+ H-1843 Single 55 1,500 6 1 /4 x 2" 109 $349 $329 MODEL NO. WHEEL TYPE DRUM CAPACITY WT. (LBS.) PRICE EACH (GALLONS) (LBS.) 1 3+ H-4898 Rubber 30, 55 1,000 49 $250 $240 MODEL NO. DESCRIPTION DRUM MATERIAL THERMOSTAT RANGE VOLTS WATTS PRICE EACH 1 3+ H-2961 Economy Plastic 50 - 160F 120 300 $239 $219 H-2962 Steel 50 - 425F 1,500 H-4931* Heavy Duty Steel 60 - 250F 120 1,750 339 319 H-4932* 200 - 400F MODEL NO. DRUM MATERIAL FITS DRUM SIZE THERMOSTAT RANGE VOLTS WATTS PRICE EACH 1 3+ H-5686 Steel or Plastic 55 gal. -30 - 145F 120 800 $839 $799

Previous Page
Next Page