Spring Summer US 2017 Page 510 Drums, Pails & Containers

510 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STAINLESS STEEL DRUMS Store and ship the finest wines, perfumes or printer ink. Type 304 stainless steel keeps your product pure. Best corrosion resistance , tensile strength and reusability. Withstands extreme temperatures of -60 to 600F. Includes removable top, bolt ring and rubber gasket. FDA COMPLIANT SHIPS VIA MOTOR FREIGHT DRUM CRADLE Tip, drain and store 55 gallon steel drums. Easy one-man operation. Retractable tipping lever for easy loading and unloading. 3" polypropylene wheels for mobility. EASY ASSEMBLY. SHIPS VIA UPS. STEEL DRUMS Store and ship liquids or solids. Withstands extreme temperatures of -30 to 250F. Open Top: Includes removable top and bolt ring. Closed Top: Features 2" opening to pour and 3/4" opening to vent. Lined: Epoxy/phenolic coating resists corrosion. UNLINED MEETS TITLE 49 CODE LINED FDA COMPLIANT. MEETS TITLE 49 CODE. SHIPS VIA MOTOR FREIGHT UNLINED LINED UN RATED SPILL CONTAINMENT, SEE PAGES 512-513 AND ULINE.COM DRUM TRUCK Move, tilt and unload heavy 30 and 55 gallon steel drums with ease. Adjustable clip locks drum into place. Spring-loaded axle for extra leverage to move and balance heavy loads. Easy to move on 10" rubber wheels. SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. DESCRIPTION CAP. UN RATING THICKNESS (mm) TOP/BODY/BOTTOM WT. (LBS.) PRICE EACH 1 4+ S-21718 Open Top 10 Gal. 1A2/Y1.8/100 0.9/0.9/0.9 16 $67 $63 S-19411 16 Gal. 1A2/Y1.2/100 0.9/0.9/0.9 17 69 65 S-14364 Open Top 30 Gal. 1A2/Y1.5/150 1.4/1.1/1.1 40 87 82 S-14365 Closed Top 1A1/X1.8/300 1.1/0.8/1.1 30 77 72 S-10758 Open Top 55 Gal. 1A2/Y1.6/150 1.0/1.0/1.0 43 101 96 S-10759 Closed Top 1A1/X1.8/300 1.2/0.9/1.2 37 91 86 MODEL NO. DIMENSIONS L x W x H DRUM CAPACITY WT. (LBS.) PRICE EACH (GAL.) (LBS.) 1 3+ H-4203 33 x 20 x 20" 55 600 30 $95 $89 S-19414 Open Top 30 Gal. 1A2/Y1.4/130 1.4/1.1/1.1 34 $99 $94 S-16913 Open Top 55 Gal. 1A2/Y1.6/150 1.0/1.0/1.0 45 117 111 S-16914 Closed Top 1A1/X1.8/300 1.2/0.9/1.2 38 107 101 MODEL NO. DESCRIPTION CAP. UN RATING THICKNESS (mm) TOP/BODY/BOTTOM WT. (LBS.) PRICE EACH 1 4+ S-20529 Open Top 30 Gal. 1A2/X225/S 1A2/Y1.5/150 1.5/1.2/1.2 35 $590 $575 S-17353 55 Gal. 1A2/X440/S 1A2/Y1.5/150 50 749 729 MODEL NO. WHEEL TYPE CAP. (LBS.) WT. (LBS.) PRICE EACH 1 3+ H-1233 Molded-on Rubber 1,000 74 $345 $335

Previous Page
Next Page