Spring Summer US 2017 Page 509 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 509 FLAMMABLE STORAGE CABINETS Ensure safety and provide storage for your flammable or combustible liquids. Double wall 18-gauge steel. 350 lb. shelf capacity. Adjustable shelves. Sloped shelves safely direct spills away from containers. Recessed paddle handle, can be used with padlock. Continuous piano hinge provides smooth closure. Adjustable leveling feet for uneven surfaces. Meets NFPA, OSHA and FM standards. Yellow Safety Cabinets - For aerosols, gasoline and flammable liquids. Red Safety Cabinets - For paint, inks and Class III combustibles. Self-Closing Models - Doors automatically close if temperature reaches 165F. Slimline Cabinets - Use in narrow spaces. 12 YEAR WARRANTY SPECIFY COLOR: Red or Yellow *OSHA code 29 CFR 1910.106 states that no more than 60 gallons may be Class I or Class II liquids SHIPS ASSEMBLED VIA MOTOR FREIGHT ADDITIONAL SHELVES H-1563 H-1564 FLAMMABLE DRUM STORAGE Keep drums safe and secure. For gasoline and flammable liquids. Self-Closing Models - Doors automatically close if temperature reaches 165F. Meets NFPA and OSHA standards. 12 year warranty. Horizontal - Allows gravity dispensing from 55-gallon drum. Drum cradle included, rolls on guide rails. Vertical - Holds 30 to 55-gallon drums. Adjustable shelf. Steel rollers for easy loading and unloading. *OSHA code 29 CFR 1910.106 states that no more than 60 gallons may be Class I or Class II liquids SHIPS ASSEMBLED VIA MOTOR FREIGHT For complete information, see uline.com HORIZONTAL VERTICAL MODEL NO. DESCRIPTION OUTSIDE DIMENSIONS W x D x H CAPACITY (GAL.) NO. SHELVES WEIGHT (LBS.) MANUAL SELF-CLOSING 1 2+ 1 2+ H-2218 Slimline 23 1 /4 x 18 x 35" 12 1 122 $479 $469 $509 $499 H-2570 23 1 /4 x 18 x 65" 22 3 199 689 669 759 739 H-1563 Standard 43 x 18 x 44" 30 1 216 619 599 709 689 H-1564 43 x 18 x 65" 45 2 291 729 709 819 799 H-1565 34 x 34 x 65" 60 2 367 859 839 969 949 H-2219* 43 x 34 x 65" 90 2 423 1,119 1,089 1,169 1,139 H-4837 Dolly for 30 and 45-Gallon (43 x 18") 32 1 / $85 each 2+ / $81 each MODEL NO. PRICE EACH H-2570-ADD $37 H-2570-ADD 37 H-1563-ADD 46 H-1565-ADD 73 H-2219-ADD 94 MODEL NO. DESCRIPTION OUTSIDE DIMENSIONS W x D x H CAPACITY (GAL.) WEIGHT (LBS.) MANUAL SELF-CLOSING 1 2+ 1 2+ H-5705 Horizontal 30 x 48 x 50" 55 392 $1,069 $1,029 $1,159 $1,109 H-3685 Vertical 34 x 34 x 65" 55 398 1,059 1,019 1,149 1,099 H-3686* 59 x 34 x 65" 110 622 1,669 1,599 1,859 1,779

Previous Page
Next Page