Spring Summer US 2017 Page 508 Shelving, Bins & Storage

508 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 FLAMMABLE STORAGE CABINETS Organize and safely store flammable liquids and aerosols in your auto or machine shop. Double wall 18-gauge steel. 350 lb. shelf capacity. Adjustable shelves. Sloped shelves safely direct spills away from containers. Meets NFPA and OSHA standards. Yellow Safety Cabinets - For aerosols, gasoline and flammable liquids. Red Safety Cabinets - For paint, inks and Class III combustibles. Self-Closing Models - Doors automatically close if temperature reaches 165F. Mini - Small and portable. Three bungee cords secure contents during transport. Countertop - Convenient workstation storage for everyday essentials. Stackable - Stack on top of 30 or 45-gallon cabinets. FM approved. Wall-Mount - Store small containers at eye level for easy access. FM approved. Undercounter - Fits easily under workbenches with 35" clearance. FM approved. 12 YEAR WARRANTY SPECIFY COLOR: Red or Yellow SHIPS ASSEMBLED VIA MOTOR FREIGHT ADDITIONAL SHELVES SPACE SAVERS FOR YOUR SHOP H-4174 H-2569 H-4175 Protect your workplace from dangerous corrosives and pesticides. Removable poly trays and sloped shelves. Self-Closing Models - Doors automatically close if temperature reaches 165F. Corrosive - Safely store acids, hazardous or corrosive liquids. Pesticide - Securely store fertilizers and other lawn care chemicals. SAFETY CABINETS Meets NFPA, OSHA and FM standards SHIPS ASSEMBLED VIA MOTOR FREIGHT ADDITIONAL SHELVES CORROSIVE PESTICIDE MODEL NO. DESCRIPTION OUTSIDE DIMENSIONS W x D x H CAPACITY (GAL.) NO. SHELVES WEIGHT (LBS.) MANUAL SELF-CLOSING 1 2+ 1 2+ H-4174 Mini 17 x 8 x 22" - 1 43 $359 $349 N/A H-2569 Countertop 17 x 17 x 22" 4 1 60 389 379 $439 $429 H-4175 Stackable 43 x 18 x 18" 12 0 129 489 479 519 509 H-4176 Wall-Mount 43 x 12 x 44" 20 3 205 689 669 N/A H-4177 Undercounter 35 x 22 x 35" 22 1 190 639 619 679 659 MODEL NO. PRICE EACH N/A H-4176-ADD $41 H-4177-ADD 44 MODEL NO. DESCRIPTION OUTSIDE DIMENSIONS W x D x H CAPACITY (GAL.) NO. SHELVES WEIGHT (LBS.) MANUAL SELF-CLOSING 1 2+ 1 2+ H-3775 Corrosive 43 x 18 x 44" 30 1 225 $749 $719 $839 $809 H-3776 43 x 18 x 65" 45 2 303 909 869 999 959 H-5700 Pesticide 43 x 18 x 44" 30 1 225 749 719 839 809 H-5701 43 x 18 x 65" 45 2 303 909 869 999 959 MODEL NO. PRICE EACH H-1563-ADD $46 H-1563-ADD 46

Previous Page
Next Page