Spring Summer US 2017 Page 503 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 503 FOLDING SECURITY GATES Control access to hallways and receiving doors without affecting ventilation or visibility. Corrosion-resistant, galvanized steel webbing. Gates pivot and swing 180 for unobstructed access. Includes bearing washers, brackets, casters and lock lug. Fixed Single - Sized for pedestrian entryways and doors. Fixed Double - For garage and dock entries. Center drop pin stabilizes door when closed. Heavy Duty - For extra-wide receiving doors and storefronts. Fixed Double with 14" axles and 2" rubber casters for extra stability. FIXED SINGLE FIXED DOUBLE PORTABLE FOLDING SECURITY GATE Secure and protect property wherever you need it. Collapses and rolls out of sight. Fits through most doorways. Indoor/outdoor use. Corrosion-resistant, galvanized steel webbing. Starter - Includes hardware and two 12" locking bars that mount to walls. Add-On - Bolts to Starter and adds 6'. Includes hardware. SHIPS VIA MOTOR FREIGHT 3" RUBBER CASTERS ON 28" AXLES SAFETY BARRIERS Temporarily restrict access and assure warehouse safety. Lightweight steel construction. Attached handle. H-2734 - Four 2" locking swivel casters for mobility. EASY ASSEMBLY. SHIPS VIA UPS. End connectors link barriers together for longer lengths. *SHIPS VIA UPS SHIPS VIA MOTOR FREIGHT MODEL NO. DESC. EXTENDED FOLDED WT. (LBS.) PRICE PER SET WIDTH HT. WIDTH HT. 1 2+ H-3691* Fixed Single 3-4' 6' 11" 6 1 /2' 35 $150 $140 H-3693* 5-6' 43 185 175 H-4890* 7-8' 54 215 205 H-6371* Fixed Single 3-4' 7' 11" 7 1 /2' 54 195 185 H-6372* 5-6' 64 220 210 H-6373 7-8' 76 255 245 H-2827* Fixed Double 6-8' 6' 11" 6 1 /2' 69 240 230 H-2828 8-10' 77 275 265 H-2829 10-12' 85 295 285 H-3419 12-14' 94 350 335 H-3694 14-16' 104 390 375 H-4099 16-18' 114 425 405 H-4891 18-20' 124 455 435 MODEL NO. DESC. EXTENDED FOLDED WT. (LBS.) PRICE PER SET WIDTH HT. WIDTH HT. 1 2+ H-2830 Fixed Double 8-10' 7' 11" 7 1 /2' 104 $315 $305 H-3696 10-12' 117 360 345 H-3420 12-14' 131 395 380 H-4892 18-20' 161 540 515 H-4893 Fixed Double 8-10' 8' 11" 8 1 /2' 115 350 335 H-4894 10-12' 126 415 395 H-4895 12-14' 137 465 445 H-5629 14-16' 148 510 485 H-6374 16-18' 150 545 520 H-6375 Heavy Duty 20-22' 6' 20" 6 1 /2' 165 645 615 H-6376 22-24' 180 690 660 H-6377 Heavy Duty 20-22' 7' 20" 7 1 /2' 250 755 720 H-6378 22-24' 265 795 760 MODEL NO. DESC. EXTENDED FOLDED WT. (LBS.) PRICE EACH WIDTH HT. WIDTH HT. 1 2+ H-4104 Starter 12' 6' 20" 6 1 /2' 85 $475 $455 MODEL NO. DESC. EXTENDED FOLDED WT. (LBS.) PRICE EACH WIDTH HT. WIDTH HT. 1 2+ H-4105 Add-On 6' 6' 11" 6 1 /2' 40 $265 $255 MODEL NO. DESC. EXTENDED FOLDED WT. (LBS.) PRICE EACH WIDTH HT. WIDTH HT. 1 2+ H-2733 Fixed 11'8" 37" 15" 37" 54 $249 $229 H-2734 Mobile 11'8" 40" 15" 40" 56 269 249

Previous Page
Next Page