Spring Summer US 2017 Page 5 Boxes

S-4387 7 x 7 x 12" Shipping Supply Specialists PHONE 1-800-295-5510 5 MORE BOXES MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ {LARGER QUANTITIES CALL FOR QUOTE} SEE RED AND SAVE ON POPULAR SIZES ! S-4245 8 x 4 x 4" $.30 per box any bundle qty. S-4582 6 x 4 x 3" $.31 $.28 $.27 $.25 $.24 25 / 1800 4 lbs. S-4060 6 x 4 x 4" .25 .25 .25 .25 .25 25 / 2000 4 lbs. S-19038 6 x 4 x 8" .48 .45 .42 .39 .37 25 / 1500 6 lbs. S-4512 6 x 5 x 4" .36 .31 .30 .28 .27 25 / 1800 5 lbs. S-4704 6 x 5 x 5" .40 .36 .31 .30 .29 25 / 1800 5 lbs. S-4307 6 x 6 x 2" .38 .34 .30 .29 .27 25 / 1500 5 lbs. S-4780 6 x 6 x 3" .39 .35 .31 .30 .28 25 / 2000 6 lbs. S-4061 6 x 6 x 4" .29 .29 .29 .29 .29 25 / 1800 6 lbs. S-18171 6 x 6 x 4" WHITE .61 .50 .45 .44 .41 25 / 1800 6 lbs. S-4513 6 x 6 x 5" .42 .40 .33 .32 .30 25 / 1500 7 lbs. S-4062 6 x 6 x 6" 200 LB. TEST .31 .31 .31 .31 .31 25 / 1800 7 lbs. S-21014 6 x 6 x 6" 32 ECT LIGHTWEIGHT .26 .26 .26 .26 .26 25 / 1800 6 lbs. S-4428 6 x 6 x 6" WHITE .65 .57 .49 .47 .44 25 / 1800 7 lbs. S-4876* 6 x 6 x 6" 275 LB. TEST .66 .61 .52 .49 .47 25 / 1500 11 lbs. S-18180 6 x 6 x 6" 275 LB. TEST DW .90 .82 .75 .71 .68 15 / 675 7 lbs. S-16729 6 x 6 x 7" .48 .45 .41 .39 .37 25 / 1800 8 lbs. S-4882 6 x 6 x 8" .52 .48 .44 .41 .39 25 / 1200 8 lbs. S-4834 6 x 6 x 10" .62 .55 .50 .45 .42 25 / 1200 10 lbs. S-4343 6 x 6 x 12" GALLON JUG .47 .47 .47 .47 .47 25 / 1000 11 lbs. S-19832 6 x 6 x 14" .77 .70 .65 .62 .55 25 / 750 12 lbs. S-4133 6 x 6 x 18" .79 .72 .67 .64 .57 25 / 750 14 lbs. S-15026 6 x 6 x 20" .89 .79 .72 .69 .64 25 / 500 15 lbs. S-4332 6 x 6 x 24" 1.08 1.00 .83 .79 .76 25 / 500 17 lbs. S-4134 6 x 6 x 29" 1.34 1.18 1.09 .98 .93 25 / 500 20 lbs. S-16699 6 x 6 x 30" 1.39 1.26 1.14 1.03 .97 25 / 500 21 lbs. S-21015 6 x 6 x 32" 1.44 1.30 1.18 1.07 1.01 25 / 500 22 lbs. S-4135 6 x 6 x 36" 1.07 1.07 1.07 1.07 1.07 25 / 375 24 lbs. S-19770 6 x 6 x 36" 275 LB. TEST DW 2.95 2.72 2.52 2.37 2.25 15 / 225 24 lbs. S-4583 6 x 6 x 38" 1.57 1.40 1.26 1.16 1.08 25 / 375 25 lbs. S-4342 6 x 6 x 40" 1.66 1.48 1.35 1.25 1.16 25 / 375 27 lbs. S-4381 6 x 6 x 48" 1.53 1.53 1.53 1.53 1.53 25 / 375 31 lbs. S-13285 6 x 6 x 48" 275 LB. TEST DW 3.77 3.48 3.23 3.03 2.87 15 / 225 28 lbs. S-4872 6 x 6 x 48 - 90" TELESCOPIC 4.18 3.92 3.66 3.48 3.33 25 / 375 58 lbs. S-19780 6 x 6 x 48 - 90" TELESCOPIC, 275 LB. TEST DW 8.53 7.94 7.41 6.99 6.72 15 / 225 59 lbs. S-20480 6 x 6 x 50" 2.43 2.17 1.95 1.81 1.61 25 / 375 33 lbs. S-14264 6 x 6 x 60" 2.85 2.54 2.29 2.12 1.87 15 / 480 22 lbs. S-4136 6 x 6 x 62" 3.02 2.71 2.42 2.22 2.07 15 / 480 24 lbs. S-4689 6 x 6 x 72" 3.77 3.47 3.17 2.96 2.81 15 / 480 29 lbs. S-4973 6 x 6 x 72 - 132" TELESCOPIC 8.15 7.47 6.83 6.39 6.07 15 / 480 52 lbs. S-4584 7 x 4 x 4" .36 .31 .29 .27 .25 25 / 1800 4 lbs. S-13286 7 x 5 x 3" .39 .31 .30 .28 .27 25 / 1875 5 lbs. S-4063 7 x 5 x 4" .40 .32 .31 .29 .28 25 / 1800 5 lbs. S-4344 7 x 5 x 5" .48 .43 .41 .32 .31 25 / 1500 6 lbs. S-16700 7 x 6 x 4" .49 .44 .42 .34 .32 25 / 1500 6 lbs. S-4974 7 x 6 x 6" .50 .45 .43 .36 .34 25 / 1500 7 lbs. S-4585 7 x 7 x 3" .47 .42 .40 .35 .31 25 / 1200 7 lbs. S-4690 7 x 7 x 4" .48 .43 .41 .36 .32 25 / 1200 7 lbs. S-4070 7 x 7 x 5" .50 .47 .42 .39 .36 25 / 900 8 lbs. S-4586 7 x 7 x 6" .54 .48 .43 .41 .39 25 / 750 9 lbs. S-4315 7 x 7 x 7" 200 LB. TEST .41 .41 .41 .41 .41 25 / 900 10 lbs. S-19039 7 x 7 x 7" 32 ECT LIGHTWEIGHT .35 .35 .35 .35 .35 25 / 900 9 lbs. S-18946 7 x 7 x 7" WHITE .83 .70 .63 .62 .58 25 / 900 10 lbs. S-4514 7 x 7 x 8" .65 .55 .50 .47 .43 25 / 750 10 lbs. S-21063 7 x 7 x 9" .67 .59 .53 .48 .45 25 / 900 11 lbs. S-4883 7 x 7 x 10" .69 .62 .54 .49 .47 25 / 900 12 lbs. S-4387 7 x 7 x 12" .71 .65 .57 .52 .49 25 / 900 13 lbs. S-18376 7 x 7 x 14" .79 .72 .64 .61 .57 25 / 900 14 lbs. S-4245 8 x 4 x 4" .30 .30 .30 .30 .30 25 / 1875 5 lbs. S-20481 8 x 4 x 12" .75 .71 .66 .61 .58 25 / 1125 10 lbs. S-17997 8 x 4 x 46" FOL, RIFLE BOX 2.38 2.18 2.08 2.01 1.93 15 / 360 18 lbs. S-12650 8 x 4 x 52" FOL, RIFLE BOX 2.24 2.24 2.24 2.24 2.24 15 / 480 21 lbs. S-16701 8 x 5 x 3" .47 .42 .39 .31 .30 25 / 1500 5 lbs. S-4556 8 x 5 x 4" .48 .43 .40 .32 .31 25 / 1000 7 lbs. S-4308 8 x 5 x 5" .49 .44 .42 .36 .32 25 / 1000 7 lbs. S-15027 8 x 6 x 2" .47 .42 .39 .31 .30 25 / 1800 6 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SQUARE TUBES Complete line, page 92. S-3623 3 x 3 x 18" S-1578 3 x 3 x 25" S-1579 3 x 3 x 37"

Previous Page
Next Page