Spring Summer US 2017 Page 496 Warehouse Supplies

496 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 QUARTER HALF FULL SHIPS VIA MOTOR FREIGHT FOAM BUMPER GUARDS SHIPS VIA UPS MODEL NO. TYPE DESCRIPTION LENGTH PRICE EACH 1 4+ H-4951 A Corner Guard 39" $38 $36 H-4952 B Edge Guard H-4953 C Surface Guard Protect employees from sharp edges in your warehouse. Polyurethane foam with self-adhesive strips. Type B - 5/16 x 3/4" groove slides onto narrow I-beam shelves. Non-adhesive. INDOOR/OUTDOOR SAFETY MIRRORS Convex/Flat Mounting Hardware $10 H-1307-MOUNT Eliminate blind spots in warehouses and offices. Prevent collisions at corners, intersections and aisles. Lightweight and easy to install. Indoor - Crisp, clear glass. Adjustable swivel mount. Outdoor - Shatterproof acrylic. Weatherproof and impact resistant. Convex - 2 way. Wide angle 160 view for receiving areas and blind warehouse corners. Low Clearance Convex - 2 way. Rounded, rectangular-shaped. For elevators and low ceilings. Flat - Distortion-free image reflection with accurate depth perception. For smaller aisles or areas with broader visibility. Quarter-Dome - 2 way. Mounts snugly in corner. Shatterproof acrylic. For 90 views at "L" intersections. Half-Dome - 3 way. Mounts at intersection of wall and ceiling. Shatterproof acrylic. For entrances and exits. Full-Dome Warning - 4 way. Panoramic 360. Shatterproof acrylic. High-visibility black and yellow stripes stand out. Full-Dome - 4 way. Panoramic 360. Shatterproof acrylic. Reduce warehouse accidents and retail theft. INDOOR OUTDOOR MODEL NO. DESCRIPTION SIZE WT. (LBS.) VIEW PRICE EACH 1 3+ 1 3+ H-1547 Convex 12" 5 160 $30 $28 $37 $35 H-1307 18" 7 36 34 51 49 H-1548 26" 15 69 66 84 80 H-2076 30" 18 106 102 133 127 H-1882 36" 24 133 127 168 160 H-1549 Low Clearance 12 x 18" 6 160 45 43 68 65 H-4096 20 x 30" 21 91 87 150 143 H-4097 24 x 36" 25 124 118 191 181 H-5566 Flat 16 x 24" 14 N/A 72 68 102 97 H-4098 Quarter-Dome Acrylic 18" 3 90 28 26 28 26 H-1308 Half-Dome Acrylic 18" 4 180 38 36 38 36 H-2077 26" 7 71 67 71 67 H-1883 36" 12 120 113 120 113 H-5577 Full-Dome Warning 36" 20 360 225 215 225 215 H-1884 Full-Dome Acrylic 18" 6 360 57 54 57 54 H-2078 26" 10 102 97 102 97 H-1885 36" 19 189 179 189 179 LOW CLEARANCE H-1549 FLAT H-5566 QUARTER-DOME H-4098 HALF-DOME H-1308 FULL-DOME WARNING H-5577 FULL-DOME H-1884 CONVEX H-1307

Previous Page
Next Page