Spring Summer US 2017 Page 495 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 495 SHIPS VIA UPS H-4955 INDUSTRIAL CURTAIN WALLS Create temporary walls for dust, noise and climate control. Polyester reinforced vinyl with clear PVC center for visibility. 12' of track, rollers and mounting brackets included. Velcro connects multiple curtains for longer runs. Meets NFPA-701 Standards OVERHEAD DOOR TRACK PROTECTORS Prevent costly damage from forklifts and pallet trucks to your dock door. 3/16" steel uprights welded to 1/4" thick steel base plates. Optional mounting hardware available. Includes floor and wall anchors. SHIPS VIA UPS RIGHT SIDE MODEL NO. DESCRIPTION HT. MOUNTING PLATE DIM. WT. (LBS.) PRICE EACH 1 6+ H-5559 Left Side 36" 10 x 8" 32 $65 $59 H-5560 Right Side H-5561 Left Side 48" 10 x 8" 40 75 69 H-5562 Right Side H-5563 Mounting Hardware 5 20 19 COLUMN PROTECTORS Immediately stop damage to your warehouse columns. Lightweight 2-piece poly bumpers install in seconds with hook-and-loop straps. Heavy duty polyethylene construction. Stackable for added protection. SAFETY RAILINGS Keep employees safe on walkways, mezzanines and drop-offs. Heavy duty 1 5 /8" diameter steel pipe with welded 21" high midrail. Steel - Powder-coated OSHA yellow for safety. Aluminum - Superior corrosion resistance. Sleek silver appearance for public areas. SHIPS VIA MOTOR FREIGHT H-4979 H-4980 Sockets include 4 concrete anchors SHIPS VIA UPS RAILING SECTIONS MOUNTING SOCKETS Extend to any length and make turns with double mounting sockets. MODEL NO. DESCRIPTION MOUNTING PLATE DIMENSIONS WT. (LBS.) PRICE EACH 1 4+ H-4979 Single 5 x 5" 6 $26 $25 H-4980 Double 7 1 /2 x 5" 10 35 34 INDOOR/OUTDOOR MODEL NO. SIZE W x H COLOR WT. (LBS.) PRICE EACH 1 3+ H-4954 12 x 8' Blue/Clear/Blue 41 $270 $255 H-4955 12 x 10' 44 295 280 H-6337 12 x 12' 48 320 305 H-6338 12 x 8' Solid Blue 41 290 275 H-6339 12 x 10' 44 315 300 MODEL NO. DIMENSIONS DIAM. x H FITS PRICE EACH 1 4+ H-5557 26 x 42" 6" Square $199 $189 H-987 26 x 42" 8" Square 199 189 H-6340 26 x 42" 9" Round 199 189 H-988 26 x 42" 10" Square 199 189 H-5558 26 x 42" 12" Square 199 189 SHIPS VIA UPS MODEL NO. DESCRIPTION LENGTH HEIGHT WT. (LBS.) PRICE EACH 1 4+ H-6296 Powder-Coated Steel 3' 42" 20 $70 $65 H-4976 4' 42" 22 75 70 H-4977 6' 42" 29 90 85 H-4978 8' 42" 35 99 95 H-6297 10' 42" 42 110 105 H-6298 Aluminum 4' 42" 8 150 140 H-6299 6' 42" 10 180 170 H-6300 8' 42" 12 199 190

Previous Page
Next Page