Spring Summer US 2017 Page 494 Warehouse Supplies

494 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 WIRE MACHINE GUARDS Protect your staff and safeguard your automated equipment. Create a perimeter barrier between employees and potential hazards. Posts are welded to 7/16" steel base plates. 2" square, 11-gauge posts. Heavy duty 8-gauge wire mesh panels with 1 3 /8" square openings. Hinged door provides access. Padlockable. POST - 6 x 6" mounting plate Meets OSHA and ANSI Specifications DOOR - 6" floor clearance SHIPS VIA MOTOR FREIGHT SAFETY SWING GATES Close dangerous openings on platforms, mezzanines and catwalks. Universal design. Right or left application. Adjustable width in 2" increments. Self-closing stainless steel spring and anti-friction bearings for long life. Mounts to round, square or angle rails up to 2" wide or a reinforced wall. OSHA and ANSI Compliant SHIPS VIA UPS INDOOR/OUTDOOR Use with Uline Safety Railings, see page 495 PANELS - 6" floor clearance H-5608 2' 5' 30 $60 $55 H-5609 4' 45 105 95 H-5610 6' 5' 60 145 135 H-5611 8' 75 170 160 H-5612 4' 5' 53 $210 $195 Sold in multiples of 6 PLASTIC H-4078 Plastic 9" 3 x 3" 2 N/A $15 $14 $13 END OF RACK PROTECTORS Low profile, high protection. Prevents forklift damage to side and front of rack ends. Extra heavy duty, 3/8" all-welded steel. Anchor bolts included. Powder-coated OSHA yellow for high visibility. STEEL PLASTIC SHIPS VIA UPS RIGHT SIDE LEFT SIDE 8" HIGH CORNERS MODEL NO. WIDTH HEIGHT WT. (LBS.) PRICE EACH 1 4+ H-5607 2" 5 1 /2' 19 $70 $65 MODEL NO. DESC. DIMENSIONS L x D x H FITS POST SIZE WT. (LBS.) PRICE EACH 1 4+ H-4905 Right Side 46 x 3 x 5" 4 1 /4" Wide 53 $145 $135 H-4906 Left Side RACK PROTECTORS Prevent rack and shelving damage from forklifts and pallet trucks. Steel - Heavy-duty protection. Sturdy 1/4" thick steel uprights welded to 7" deep base plates. Plastic - Quick, snap-on installation. Stack to your desired height. STEEL - Additional steel sizes, see uline.com SHIPS VIA UPS MODEL NO. DESCRIPTION FITS OPENING HEIGHT WT. (LBS.) PRICE EACH 1 2+ H-5615 Adjustable Gate 16 - 26" 21" 33 $269 $255 H-5616 24 - 40" 36 279 265 MODEL NO. DESC. HT. FITS POST SIZE WT. (LBS.) PRICE EACH 1 6 12 24+ H-3720 Steel 12" 4 1 /4" Wide 9 $29 $28 $27 $25 H-3721 18" 13 36 35 34 32 H-4904 24" 16 43 42 41 39 H-6293 Steel 12" 6 1 /2" Wide 13 35 34 33 31 H-3722 Concrete Installation Kit (4 Anchors Per Kit) 5 5 4 4

Previous Page
Next Page