Spring Summer US 2017 Page 493 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 493 GUARD RAILS Protect your warehouse, office walkways, conveyors or electrical equipment. A man's choice. Tough, tough steel rails. Up to 12,000 lb. impact rating at 4 mph. Powder-coated OSHA yellow. Mounting hardware included. Bolt-on Rails - Permanent installation. Lift-out Rails - Removable for easy access. Drop-in post brackets included. POSTS *SHIPS VIA UPS SHIPS VIA MOTOR FREIGHT 3-RIB RAILS Stand alone rails are 4" shorter than listed SHIPS VIA MOTOR FREIGHT 2-RIB RAILS Stand alone rails are 4" shorter than listed SHIPS VIA MOTOR FREIGHT LIGHT DUTY GUARD RAILS Protect personnel and light machinery from forklifts and pallet trucks. 11-gauge steel. Up to 5,000 lb. impact rating at 4 mph. Powder-coated OSHA yellow. Lift-out Rails - For temporary access and easy installation. Welded Posts - 3" square, 1/8" thick steel. 1/2" thick steel base plate. RAILS Stand alone rails are 3" shorter than listed POSTS SELF-CLOSING GATE Stand alone unit is 4" shorter than listed SHIPS VIA MOTOR FREIGHT MODEL NO. DESCRIPTION HEIGHT ASSEMBLED LENGTH WT. (LBS.) PRICE EACH 1 4+ H-3711 Bolt-on 15" 4' 40 $95 $90 H-3712 6' 54 125 120 H-3713 8' 71 150 140 H-3714 10' 89 170 160 H-4899 Lift-out 15" 4' 47 115 110 H-4900 6' 61 145 140 H-4901 8' 78 170 160 H-4902 10' 96 190 180 MODEL NO. DESCRIPTION HEIGHT MOUNTING PLATE DIM. WT. (LBS.) PRICE EACH 1 4+ H-3715* Single Rail 19" 10 x 10" 37 $99 $95 H-3716 Double Rail 43" 61 140 130 SHIPS VIA UPS Lift-out Rails Single Rail 3-RIB RAILS MODEL NO. DESCRIPTION HEIGHT ASSEMBLED LENGTH WT. (LBS.) PRICE EACH 1 4+ H-6252 Bolt-on 12" 4' 32 $85 $80 H-6253 6' 48 110 105 H-6254 8' 64 135 125 H-6255 10' 80 150 140 H-6247 Lift-out 12" 4' 39 105 100 H-6248 6' 55 130 125 H-6249 8' 71 155 145 H-6250 10' 87 170 160 MODEL NO. DESCRIPTION RIBS ASSEMBLED LENGTH WT. (LBS.) PRICE EACH 1 2+ H-6251 Double Rail 3 4' 95 $295 $275 MODEL NO. DESCRIPTION HEIGHT ASSEMBLED LENGTH WT. (LBS.) PRICE EACH 2 4+ H-6239 Lift-out 4" 4' 15 $55 $50 H-6240 6' 23 75 70 H-6241 8' 30 95 90 H-6242 10' 38 110 105 MODEL NO. DESCRIPTION HEIGHT MOUNTING PLATE DIM. WT. (LBS.) PRICE EACH 1 4+ H-6243 End 42" 8 x 8" 22 $85 $80 H-6244 In-Line 24 90 85 H-6245 Corner 24 90 85 2-Rib Rails - Prevents a 10,000 lb. forklift load from breaking through at 4 mph. 12-gauge steel. 3-Rib Rails - Prevents a 12,000 lb. forklift load from breaking through at 4 mph. 11-gauge steel. Posts - Welded to base plates. 4" square, 1/4" thick posts. 5/8" thick steel base plates. Self-closing Gate - Allows easy access to machinery. 3-rib, 11-gauge steel. Left or right-hand opening.

Previous Page
Next Page