Spring Summer US 2017 Page 486 Facilities Maintenance

486 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 RETRACTABLE CORD REELS Never wind a cord again. Pull down for safe and easy access. Wall and ceiling mountable. Hardware included. Cord locks to desired length, retracts with slight tug. 3 grounded outlets with resettable circuit breaker. All Purpose - Powder-coated steel housing. Heavy Duty - Industrial grade polyethylene housing. UL/C-UL Listed *ETL/C-ETL Listed TABLETOP POWER STRIP Power for all your tools right where you need it - Mount to wall or bench top. Master on/off switch with 12 outlets. 15 amp circuit breaker. Safety covers protect unused outlets. UL/C-UL Listed H-5642 H-5643 H-5644 DELUXE SURGE PROTECTORS Best protection for your most valuable IT equipment. Automatic shutdown protection. Reassuring LED indicator. H-5649 - Includes 2 USB outlets for media devices. H-5651 - Includes built-in cable and phone jacks for media center and telecom systems. UL/C-UL Listed TASK LIGHTS ETL/C-ETL Listed H-6414 Incredibly bright light for workshops and garages. *Hardware included VORNADO SHOP FAN Use in your garage, workshop or job site. Cushioned grab-and-go handle. Moves air up to 100 ft. 9' power cord. 120 volts. 3 speeds. 3 blades. Head tilts 360. ETL Listed. OSHA Compliant. Long-lasting LED light (extra outlet in handle). Convenient hook and magnet to position light. Retractable Reel - Wall or ceiling mountable. MODEL NO. DIMENSIONS W x H x D FAN SIZE AMPS MAX CFM WT. (LBS.) PRICE EACH 1 3+ H-3780 16 x 19 x 15" 10" 6.8 717 14 $159 $149 MODEL NO. DESCRIPTION CORD LENGTH GAUGE/ CONDUCT. 125V RATING PRICE EACH 1 4+ H-5642* All Purpose 25' 16/3 10A $57 $53 H-5643 30' 14/3 13A 82 76 H-5644 Heavy Duty 40' 12/3 15A 149 139 H-6412* 65' 12/3 15A 179 169 MODEL NO. NO. OF OUTLETS STRIP LENGTH CORD LENGTH COLOR GAUGE/ CONDUCTOR PRICE EACH 1 3+ H-4128 12 49" 6' Black 14/3 $57 $54 MODEL NO. NO. OF OUTLETS STRIP LENGTH CORD LENGTH JOULES GAUGE/ CONDUCTOR PRICE EACH 1 3+ H-5649 6 13 3 /8" 4' 1,500 14/3 $33 $31 H-5650 7 13 3 /8" 10' 1,250 28 26 H-5651 9 10 1 /4" 6' 3,500 62 58 MODEL NO. DESCRIPTION CORD LENGTH GAUGE/ CONDUCT. WATTS LUMENS PRICE EACH 1 4+ H-6413 Corded 15' 16/3 12 1,000 $56 $52 H-6414* Reel 30' 94 87

Previous Page
Next Page