Spring Summer US 2017 Page 485 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 485 SYLVANIA LIGHT BULBS Fluorescent Tubes - The most popular bulbs used in offices today. T8 - High quality, bright lighting for schools, offices and hospitals. 1" diameter. T12 - Classic fluorescent tubes for your older warehouse fixtures. 1 1 /2" diameter. RECYCLING KITS Recycling made easy. Pack it up and ship it out with one quick call to FedEx. Automatically ships to the nearest Veolia recycling center. MODEL NO. KIT INSIDE DIM. L x W x H HOLDS PRICE EACH USE WITH 1 3+ S-14845 4' Medium 48 x 8 x 8" (30) T12 or (72) T8 Fluorescent Tubes or (10) T12 or (20) T8 U-Shaped Tubes $69 $67 Fluorescent Tubes S-14846 4' Large 48 x 12 x 12" (68) T12 or (146) T8 Fluorescent Tubes or (22) T12 or (32) T8 U-Shaped Tubes 99 96 S-14847 8' Medium 96 x 6 x 6" (16) T12 or (39) T8 Fluorescent Tubes 85 82 S-14848 5 Gallon Mixed Lamp Pail 12" Diam. x 13" H Compact Fluorescent, Flood, Incandescent and HID Lamps 87 84 Flood Lamps SHIPS VIA MOTOR FREIGHT *Single Pin Base RECESSED SINGLE PIN MEDIUM BIPIN T5 Energy Savers - High output tubes that last longer than T12. Ultra-slim 5/8" diameter. Compatible with T5 light fixtures only. U-Bend - T8 lamp brightens hallways and restrooms. 6" bend spacing. Fits 2 x 2' fixtures. Flood Lamps - Use for security and recessed can lighting. PREPAID AND READY TO GO S-14846 S-14848 Halogen A19 - Get the light you were used to. Meets government regulations. Uses up to 41% less energy. Metal Halide Lamps - Bright light that illuminates large areas. T8 FLUORESCENT - MEDIUM BIPIN BASE SOLD IN CASE QUANTITIES HALOGEN INCANDESCENT - E26 MEDIUM BASE SOLD IN CASE QUANTITIES FLOOD LAMPS - E26 MEDIUM BASE SOLD IN CASE QUANTITIES S-21226 R20 45 230 Warm (2850K) 2,000 6 $4.10 $3.95 S-21227 BR30 65 540 2.35 2.25 S-19057 PAR38 60 1,070 Warm (2900K) 1,500 10 9.90 9.40 S-19058 80 1,545 Warm (2950K) SHIPS VIA MOTOR FREIGHT *Single Pin Base Recessed Base T12 FLUORESCENT - MEDIUM BIPIN BASE SOLD IN CASE QUANTITIES T5 ENERGY SAVERS - MINIATURE BIPIN BASE SOLD IN CASE QUANTITIES T8 U-BEND FLUORESCENT - MEDIUM BIPIN BASE SOLD IN CASE QUANTITIES S-21225 22" 32 2,625 Daylight (5000K) 20,000 16 $12.85 $12.25 S-19986 2,825 Cool (4100K) METAL HALIDE - E39 MOGUL BASE SOLD IN CASE QUANTITIES S-20555 A19 43 600 Warm (2750K) 1,000 24 $2.70 $2.60 S-20556 53 850 Warm (2775K) S-20557 72 1,200 Warm (2800K) S-21224 45" 54 4,070 Daylight (5000K) 40,000 40 $8.25 $7.95 S-19984 4,140 Cool (4100K) MODEL NO. SIZE WATTS LUMENS COLOR RATED HOURS QTY./ CASE PRICE PER BULB 1 CASE 3+ CASES S-21220 24" 17 1,270 Cool (4100K) 30,000 30 $3.85 $3.70 S-19983 48" 32 2,725 Daylight (5000K) 40,000 30 4.85 4.65 S-11871 2,520 Cool (4100K) S-11872 2,520 Warm (3500K) S-21221* 96" 59 5,425 Cool (4100K) 24,000 24 10.95 10.40 S-21222 48" 34 1,565 Daylight (6500K) 20,000 30 $3.25 $3.10 S-19055 1,650 Cool (4100K) S-21223* 96" 75 3,840 Daylight (6500K) 12,000 15 6.30 6.10 S-19056* 3,875 Cool (4100K) S-12675 96" 110 6,965 Cool (4200K) 12,000 15 6.65 6.45 S-21229 ED28 250 20,000 Cool (4200K) 10,000 6 $17.95 $16.95 S-21230 ED37 400 32,000 Cool (4000K) 15,000 S-21703 BT56 1,000 86,000 12,000 37.00 35.00

Previous Page
Next Page