Spring Summer US 2017 Page 481 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 481 10" DEEP TOP STEP MODEL NO. STEPS LOAD CAPACITY TOP STEP HEIGHT BASE W x D PRICE EACH WT. (LBS.) 1 2+ H-2251 2 450 lbs. 20" 18 x 19" $157 $152 24 H-2252 3 30" 20 x 26" 203 196 36 ROLLING LADDERS 59 angle ladders roll easily through warehouse aisles. 3 and 4 step models have four 2" spring-loaded swivel casters. 5 to 16 step models have four 4" diameter casters: 2 swivel, 2 rigid. 24" wide expanded metal steps. 450 lb. capacity. Drop ships in 2 days from MI, GA, CA or TX. OSHA AND ANSI COMPLIANT CA OSHA regulations require ladders over 48" in platform height to have a 42" handrail. 10" DEEP TOP STEP Slip-resistant surface. ASSEMBLED UNASSEMBLED 20" DEEP TOP STEP Extra stability when up high. Reduce your freight costs. Ships knocked down. Quick and easy assembly. No special tools required. UNASSEMBLED UTILITY STEP LADDERS Recommended for speedy relocation around the warehouse, dock and stockroom. 16" wide expanded metal steps. 59 climbing angle. Four 2" spring- loaded swivel casters. All-welded steel construction. SPECIFY COLOR: Gray or Yellow ASSEMBLED SHIPS VIA UPS 10" DEEP TOP STEP 20" DEEP TOP STEP MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT BASE W x D PRICE EACH WT. (LBS.) PRICE EACH WT. (LBS.) 1 2+ 1 2+ H-840 3 30" 60" 30 x 26" $218 $212 50 $286 $280 66 H-1082 4 40" 70" 30 x 31" 280 273 60 331 324 78 H-841 5 50" 80" 30 x 40" 358 351 97 424 418 111 H-1083 6 60" 90" 30 x 46" 398 392 109 509 502 122 H-843 7 70" 100" 30 x 53" 437 425 121 540 529 135 H-1084 8 80" 110" 32 x 58" 543 532 150 659 648 174 H-842 9 90" 120" 32 x 65" 593 581 165 691 679 184 H-1085 10 100" 130" 32 x 72" 650 639 173 754 744 204 H-844 11 110" 140" 32 x 78" 661 650 188 N/A N/A N/A 10" DEEP TOP STEP 20" DEEP TOP STEP MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT BASE W x D PRICE EACH WT. (LBS.) PRICE EACH WT. (LBS.) 1 2+ 1 2+ H-840U 3 30" 60" 30 x 26" $218 $212 58 $286 $280 82 H-1082U 4 40" 70" 30 x 33" 280 273 72 331 324 94 H-841U 5 50" 80" 30 x 40" 358 351 106 424 418 129 H-1083U 6 60" 90" 30 x 46" 398 392 123 509 502 145 H-843U 7 70" 100" 30 x 53" 437 425 136 540 529 158 H-1084U 8 80" 110" 32 x 58" 543 532 158 659 648 183 H-842U 9 90" 120" 32 x 65" 593 581 170 691 679 193 H-1085U 10 100" 130" 32 x 72" 650 639 183 754 744 212 H-844U 11 110" 140" 32 x 78" 661 650 195 807 792 308 H-1554 12 120" 162" 32 x 88" 862 848 310 964 951 338 H-1555 13 130" 172" 42 x 95" 1,023 1,009 360 1,130 1,115 388 H-1556 14 140" 182" 42 x 101" 1,039 1,023 376 1,147 1,132 413 H-1557 15 150" 192" 42 x 108" 1,102 1,087 394 1,210 1,194 425 H-1558 16 160" 202" 42 x 114" 1,127 1,110 418 1,234 1,217 448

Previous Page
Next Page