Spring Summer US 2017 Page 480 Facilities Maintenance

480 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SAFETY ANGLE Easily walk down steps facing forward - Safety assured. 50 incline. Four 4" diameter casters: 2 swivel, 2 rigid. 24" wide expanded metal steps. 450 lb. capacity. Drop ships in 2 days from MI, GA, CA or TX. GRIP STEP Keep your footing when washing tanks or greasing machinery. Works well in factories or warehouses with wet, oily or frosty conditions. 24" wide serrated metal steps. 59 incline. Four 4" diameter casters: 2 swivel, 2 rigid. 450 lb. capacity. Drop ships in 2 days from MI, GA, CA or TX. WORK PLATFORMS Extra-large platform fits 2 people, toolboxes and tools. 50 incline. Easily walk down steps facing forward. Rubber pads secure to floor to prevent forward movement. Step-and-release pedal to move ladder. Serrated steps and platform. Ships fully assembled. 800 lb. capacity. Drop ships in 2 days from MI, GA, CA or TX. ASSEMBLED OSHA and ANSI Compliant *2" spring-loaded swivel casters ASSEMBLED OSHA and ANSI Compliant *2" spring-loaded swivel casters OSHA and ANSI Compliant CA OSHA regulations require ladders over 48" in platform height to have a 42" handrail. MODEL NO. STEPS PLATFORM W x D PLATFORM HEIGHT OVERALL HEIGHT BASE W x D PRICE EACH WT. (LBS.) 1 2+ H-1867 3 36 x 36" 30" 60" 40 x 55" $597 $586 140 H-1868 4 40" 70" 40 x 63" 660 649 157 H-1869 5 50" 86" 40 x 70" 748 736 184 H-4369 6 60" 96" 40 x 78" 843 829 203 H-4370 7 70" 106" 40 x 87" 914 899 221 10" DEEP TOP STEP 20" DEEP TOP STEP MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT BASE W x D PRICE EACH WT. (LBS.) PRICE EACH WT. (LBS.) 1 2+ 1 2+ H-4364* 3 30" 60" 30 x 26" $244 $237 50 $320 $314 66 H-4365 5 50" 80" 30 x 40" 399 392 97 475 468 111 H-4366 7 70" 100" 30 x 53" 489 476 121 605 592 135 H-4367 9 90" 120" 32 x 65" 663 650 165 774 760 184 H-4368 11 110" 140" 32 x 78" 740 727 188 N/A N/A N/A ROLLING LADDERS 12" DEEP TOP STEP 24" DEEP TOP STEP MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT BASE W x D PRICE EACH WT. (LBS.) PRICE EACH WT. (LBS.) 1 2+ 1 2+ H-5209* 3 30" 60" 30 x 32" $249 $243 52 $349 $343 77 H-3834* 4 40" 70" 30 x 40" 307 301 62 404 396 88 H-3130 5 50" 80" 30 x 51" 394 386 91 483 474 124 H-3131 6 60" 90" 30 x 60" 438 431 120 558 548 143 H-3132 7 70" 100" 30 x 69" 480 467 139 596 583 162 H-3133 8 80" 110" 32 x 78" 598 584 156 710 695 179 H-3134 9 90" 120" 32 x 88" 652 639 168 764 748 194 H-3135 10 100" 130" 32 x 97" 715 704 181 N/A N/A N/A

Previous Page
Next Page