Spring Summer US 2017 Page 48 Boxes

48 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Shipper is responsible for selecting appropriate packaging for use with contents. Consult appropriate regulations. HAZARDOUS MATERIALS PACKAGING Certified for shipping thinner, paints and other solvents. Rectangular, metal F-style cans are approved for domestic and international transport. Pre-Assembled Kits - Include carton, F-style cans, inner seals, caps, poly bag and locking tie. F-STYLE SHIPPER KITS METAL PRE-ASSEMBLED SOLD IN KITS OF 5 UNASSEMBLED WITHOUT CANS SOLD IN KITS OF 20 Unassembled Kits - Use your own cans. Include carton, poly bag and locking tie. UN Rated for Packing Groups II and III. Certified for shipping industrial chemicals, thinners and oils. Pre-Assembled Kits - Include carton, F-style jugs, caps, poly bag and locking tie. PRE-ASSEMBLED SOLD IN KITS OF 5 UNASSEMBLED WITHOUT JUGS SOLD IN KITS OF 20 PLASTIC Unassembled Kits - Use your own jugs. Include carton, poly bag and locking tie. UN Rated for Packing Groups II and III. BATTERY SHIPPERS AUTOMOTIVE AND MARINE Safely ship batteries - wet, filled with acid - by ground or water. Includes carton, liner bag and tie. Use with Grade 4 vermiculite, see page 46. LITHIUM BATTERIES Ship lithium batteries or solid hazardous materials by air, ground or water. Heavy-duty 275 lb. test DW. Must be used with S-396 Anti-Static Bubble, page 610. SOLD IN KITS OF 10 SOLD IN BUNDLES OF 15 5 GALLON SHIPPERS NON-HAZARDOUS For Non-UN Rated Pails 275 LB. DW Unprinted See page 519 HAZARDOUS For UN Rated Pails 275 LB. DW Pre-Printed See page 49 OVERPACK BOX For UN or Non-UN Rated Pails 275 LB. DW Pre-Printed See page 47 MODEL NO. HOLDS UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH QTY. STYLE 5 10 20+ S-20119 1 1 Gal. 4G/Y7.4/S 6 3 /4 x 4 3 /8 x 10 3 /8" 275# DW $13.20 $12.60 $12.00 S-20120 2 4G/Y14.8/S 9 5 /8 x 6 1 /2 x 10 3 /8" 20.90 20.20 19.60 S-20121 4 4G/Y28/S 14 3 /8 x 9 x 10 3 /8" 37.40 36.20 35.20 MODEL NO. HOLDS UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH QTY. STYLE 20 100 200+ S-20122 1 1 Gal. 4G/Y7.4/S 6 3 /4 x 4 3 /8 x 10 3 /8" 275# DW $4.50 $4.20 $4.00 S-20123 2 4G/Y14.8/S 9 5 /8 x 6 1 /2 x 10 3 /8" 6.15 5.75 5.45 S-20124 4 4G/Y28/S 14 3 /8 x 9 x 10 3 /8" 7.50 7.10 6.70 MODEL NO. HOLDS UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH QTY. STYLE 5 10 20+ S-18285 1 1 Gal. 4G/Y6.1/S 7 1 /2 x 4 1 /4 x 12 1 /8" 275# DW $9.70 $9.10 $8.50 S-18286 4 4G/Y24/S 15 1 /2 x 9 x 12 1 /8" 22.90 21.80 20.80 MODEL NO. HOLDS UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH QTY. STYLE 20 100 200+ S-18287 1 1 Gal. 4G/Y6.1/S 7 1 /2 x 4 1 /4 x 12 1 /8" 275# DW $5.00 $4.60 $4.30 S-18288 4 4G/Y24/S 15 1 /2 x 9 x 12 1 /8" 9.30 8.50 7.90 MODEL NO. UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH 15 45 90+ S-19910 4G/Y25/S 12 x 12 x 12" 275# DW $6.00 $5.50 $5.20 MODEL NO. UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH 10 20 50+ S-16428 4G/X31.1/S 17 x 13 1 /4 x 13 1 /2" 350# DW $8.00 $7.40 $7.00

Previous Page
Next Page