Spring Summer US 2017 Page 468 Warehouse Supplies

468 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PEDESTAL WORKBENCHES Create your own workstation. Sturdy, all-welded steel pedestals with 4 drawers or cabinet with adjustable shelf. Both locking. 34" high. Easy assembly with pre-drilled holes and included hardware. SHIPS UNASSEMBLED VIA MOTOR FREIGHT HUGE 8 FT. WORKSPACE! DELUXE WORK STOOL Large seat with 3" thick foam for all-day comfort. Antimicrobial vinyl keeps labs and hospitals germ free. Durable and easy to clean. Adjustable seat height, backrest and chrome footring. Optional casters available, see uline.com SPECIFY COLOR: Black or Blue EASY ASSEMBLY. SHIPS UPS. MODEL NO. SEAT DIMENSIONS W x D CAP. (LBS.) ADJUSTABLE HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-4066 20 x 18" 300 24-34" 36 $289 $279 CABINET WORKBENCHES Rock solid protection for your mechanical, electrical and plumbing parts. Durable maple work surface. All-welded steel cabinet. Pre-drilled floor mounting pads. 36" high. 3-point lock protects tools and equipment. Shelf adjusts in 4" increments. Holds up to 250 lbs. SHIPS ASSEMBLED VIA MOTOR FREIGHT BIG AND TALL WORK STOOL Extra-large seat accommodates the needs of big and tall users. 450 lb. capacity. 4" thick foam swivel seat with durable fabric upholstery. Adjustable seat height and padded armrests. Fixed chrome footring. Heavy duty steel base includes five 2" swivel casters and five 2" glides. EASY ASSEMBLY. SHIPS UPS. MODEL NO. SEAT DIMENSIONS W x D CAP. (LBS.) ADJUSTABLE HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-5052 23 x 20" 450 28 1 /2-32" 60 $309 $299 H-5930 96 x 30" MAPLE TOP WITH SQUARE EDGE. 1 3 /4" Thickness COMPOSITE WOOD TOP WITH ROUNDED EDGE. 1 /2" Thickness STEEL TOP WITH SQUARE EDGE. 1 /2" Thickness LAMINATE TOP WITH ROUNDED EDGE. 1 5 /8" Thickness MAPLE TOP WITH ROUNDED EDGE. 1 3 /4" Thickness MODEL NO. CONFIGURATION DIMENSIONS L x W CAP. (LBS.) PRICE EACH 1 2+ 1 2+ 1 2+ 1 2+ H-5927 4 Drawer/ 1 Leg 60 x 30" 500 $480 $460 $500 $480 $515 $495 $570 $550 H-5928 72 x 30" 510 490 525 505 545 525 600 580 H-2173 4 Drawer/ 1 Cabinet 60 x 30" 500 590 570 595 575 610 590 660 640 H-2174 72 x 30" 620 600 625 605 635 615 690 670 H-5929 96 x 30" 715 695 N/A N/A 780 760 850 830 H-2171 4 Drawer/ 4 Drawer 60 x 30" 500 710 690 715 695 730 710 780 760 H-2172 72 x 30" 740 720 745 725 755 735 810 790 H-5930 96 x 30" 845 825 N/A N/A 910 890 980 960 Additional styles, see uline.com MODEL NO. DIMENSIONS L x W GAUGE CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-6335 60 x 30" 14 2,500 260 $1,200 $1,150 H-6336 72 x 30" 285 1,300 1,250

Previous Page
Next Page