Spring Summer US 2017 Page 464 Warehouse Supplies

464 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STAINLESS STEEL TOP WITH SQUARE EDGE. 1 /2" Thickness STEEL TOP WITH SQUARE EDGE. 1 /2" Thickness WELDED STEEL WORKBENCHES Lasts forever. Withstands the heaviest loads. Use in manufacturing, assembly areas and maintenance rooms. All-welded construction. No bolts to work loose. Beefy 2" square legs with pre-drilled floor mounting pads. 34" high. Wide, 18" deep bottom shelf. SHIPS ASSEMBLED VIA MOTOR FREIGHT WELDED STAINLESS STEEL WORKBENCHES Recommended for laboratories and food service. Easy to wash down. Tough, corrosion resistant work surface for sanitary applications. All-welded construction. 2" angle legs with pre-drilled floor mounting pads. 35" high. Wide, 18" deep bottom shelf. H-3628 H-3079 H-3630 H-4839 STEEL ASSEMBLY TABLES Sturdy, versatile and adjustable. For temporary or permanent assembly areas. Heavy duty, 12-gauge welded steel tops. Adjustable height. Legs adjust in 2" increments. Sturdy 2" square legs fold for convenient storage. Sets up easily. Hardware included. Mobile Tables available, see uline.com EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT. STEEL TOP WITH SQUARE EDGE. 1 /2" Thickness MODEL NO. DIMENSIONS L x W ADJUST. HEIGHT CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-5601 60 x 36" 28-42" 2,000 120 $295 $280 H-3630 72 x 36" 152 330 315 H-5602 96 x 36" 194 495 475 H-4838 120 x 36" 246 560 535 H-4839 144 x 36" 296 610 580 MODEL NO. DIMENSIONS L x W GAUGE CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-3627 48 x 24" 14 1,500 75 $640 $610 H-3628 60 x 30" 95 715 680 H-3629 72 x 30" 112 795 755 MODEL NO. DIMENSIONS L x W GAUGE CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-6223 48 x 30" 12 3,000 129 $335 $320 H-3077 60 x 30" 150 350 335 H-3078 72 x 30" 176 390 375 H-3079 72 x 36" 195 415 395 H-3626 96 x 36" 270 915 880

Previous Page
Next Page